Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (mm) Capability Subtense(mm) 2015 Trusco Published Pages Maximum Openings (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Mouth Width Adjustment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Capability Subtense(mm) 2015 Trusco Published Pages Maximum Openings (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Mouth Width Adjustment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 27 - 27 85 125 446-9305 - 1pc 1 8701-125 19069995 53.99 SGD
In stock
- - 46 - 46 355 250 471-5977 - 1pc 1 8702-250 19070013 63.99 SGD
In stock
- - - - 36 196 180 471-5969 - 1pc 1 8702-180 19070004 70.99 SGD
In stock
- - - - 36 175 180 471-6001 - 1pc 1 8703-180 19070038 83.99 SGD
Shipped after 2018-04-25
- - - - 46 335 250 471-6019 - 1pc 1 8703-250 19070047 94.99 SGD
In stock
- - - - 60 530 300 471-6027 - 1pc 1 8703-300 19070056 109.99 SGD
In stock
- - - - 60 580 300 471-5985 - 1pc 1 8702-300 19070022 95.99 SGD
Shipped after 2018-04-25
- - - - 46 366 250 471-6035 - 1pc 1 8705-250 19070065 84.99 SGD
In stock
- - - - 60 579 300 471-6043 - 1pc 1 8705-300 19070074 109.99 SGD
Shipped after 2018-04-25
- - - 2 1140 27 85 125 471-5993 - 1pc 1 8703-125 16408437 74.99 SGD
In stock
150 1.1 / 4 (Pipe diameter phi inch) 6 - 30 - - 135 - - Stage 11 1PC 1 8701-150 32606025 56.99 SGD
In stock
180 1.1 / 4 (Pipe diameter phi inch) 6 - 30 - - 170 - - Stage 11 1PC 1 8701-180 32606034 56.99 SGD
In stock
250 1.1/2 (pipe diameter phi inch) 6 - 46 - - 300 - - 25 Stage 1PC 1 8701-250 32606043 59.99 SGD
In stock
300 2 (pipe diameter phi inch) 7 - 60 - - 545 - - 30-Step 1PC 1 8701-300 32606052 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-09-28 22:20:53
I firmly grasp the grip well so you can work with confidence.
This review is about item#32606043.
Waterwork construction
5
From Japan
On 2017-03-13 19:57:21
Easy to use diameter with one touch. Can we withstand the strength of the grip afterwards? (If there is no deformation of the spur gear part, it is profitable)
This review is about item#19070065.
For motorcycle maintenance
5
From Japan
On 2017-02-26 08:31:00
I bought 150 mm. As expected it is made by Knipex. I thought that it was too short, but I got enough power, I can use it even in a small place, there is no problem. I do not use the long type now.
This review is about item#32606025.
Work around the water supply
4
From Japan
On 2016-12-28 13:16:29
It's small and goes into a little tool box. Size is easy to use with palm size.
This review is about item#32606025.
Used for machine repair
5
From Japan
On 2016-02-23 20:53:56
It is a very easy tool to grab and a good tool
This review is about item#32606043.
General
5
From Japan
On 2015-12-01 09:37:11
It is excellent.
This review is about item#32606034.
Car maintenance DIY, construction work
5
From Japan
On 2015-04-09 14:27:13
Very firm and easy to use as rumored
This review is about item#32606043.
Motorcycle maintenance
5
From Japan
On 2014-07-18 13:11:53
It is good item with comfort and crispness as reputed.
This review is about item#32606043.
Work to remove the stud bolt of the engine
5
From Japan
On 2014-05-28 18:42:57
It is a famous water pump plier in part by being able to easily remove the stud bolt. I used it for a stud bolt of a bike 30 years ago and it was easy to remove it. I think that it is a good shopping because I think that there is durability that can be used for a lifetime though the price is quite expensive.
This review is about item#32606052.

Related Products