Buy more than* S$200* and get FREE SHIPPING

Extra Slim Cobra Water Pump Pliers

4.00 (2)
Mouth Width Adjustment
19 Phase
Size (mm)
250
Capability
3.1 / 2 (Pipe diameter phi inch)
Subtense(mm)
6 - 42
Weight (g)
325
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8751-250 32606077 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2017-10-31 23:46:23
Somewhat satisfied, but you can be satisfied if the price is cheaper a little more
This review is about item#32606077.
Various repairs.
5
From Japan
On 2015-06-16 15:58:00
Since cobra is using sizes of other sizes, the goodness is fully understood. Because the head is slim, it works great in narrow places and small work. It was good to buy more than I thought.
This review is about item#32606077.

Related Products