Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B2 (mm) Overall Length (mm) Size (mm) Tip Width (mm) Specification Maximum Opening (mm) Operating Range (mm) Weight (g) Number of Steps TRUSCO Part Number Material Dimensions B3 (mm) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B2 (mm) Overall Length (mm) Size (mm) Tip Width (mm) Specification Maximum Opening (mm) Operating Range (mm) Weight (g) Number of Steps TRUSCO Part Number Material Dimensions B3 (mm) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 150 150 4.7 - 27 - 175 - 766-8261 - 10.5 4.7 1pc 1 8603-150 19070887 119.99 SGD
In stock
7.0 150 150 4.7 - 27 - 193 - 446-9275 - 10.5 4.7 1pc 1 8605-150 19070896 119.99 SGD
In stock
- - 250 8 Adjust Position: 17 46 - 536 - - - - - 1PC 1 8603-250 32606104 139.99 SGD
In stock
- - 300 9.5 - 60 - 725 - - - - - 1PC 1 8603-300 32606113 159.99 SGD
Shipped after 2018-01-24
- - 180 5 - 35 - 260 - - - - - 1PC 1 8603-180 32606095 119.99 SGD
In stock
8.0 180 180 5 - 35 - 277 - 446-9283 - 12.0 5.0 1pc 1 8605-180 19070905 129.99 SGD
In stock
- - 125 3 - 23 - 105 - 494-2990 - - - 1pc 1 8603-125 16242704 109.99 SGD
In stock
8.0 250 250 8 - 46 46 (1.3 / 4 ") 571 (Adjustment) 25 446-9291 Polyurethane 14.0 8.0 1pc 1 8605-250 19070914 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Installation of cable gland
5
From Japan
On 2017-11-30 09:06:51
I continued to purchase 125 mm similarly. Since the cutting edge is flat, it can not be scratched and the torque can be applied sufficiently to the thing which it holds. Size adjustment requires separation, but I think that it will be impossible to leave if you become familiar.
This review is about item#32606104.
Bolt nut tightening, iron plate bending etc.
5
From Japan
On 2017-02-20 20:24:22
I bought it from a plunger wrench of a little old Kunipex. Although the feeling of operation was a smooth feeling of the old guy, it is handy because it is a wrench that can be used considerably. Besides fastening bolt nuts I like it because it is versatile as it bends, clamps or holds the iron plate.
This review is about item#32606104.
Grips such as plated parts that you do not want to hurt
5
From Japan
On 2016-08-03 22:10:40
Since the jagged portion of the slip is not processed, it can not be scratched though it can be grasped firmly.
This review is about item#32606095.
For nut turning
5
From Japan
On 2015-10-14 15:43:06
Easy to use
This review is about item#32606095.
Temporary fixation of equipment
5
From Japan
On 2012-11-23 15:10:00
It is written as "Non-ferrous metal nut, ideal for bolt" because it will scratch the note as it will not be used for nonferrous metals etc. It may be that it is self-responsible, but if you use carefully, you can turn make-up nuts etc. without hurting. Since it is possible to "grasp" objects of 0 to 60 mm in one size, the monkey wrench has been kicked out of the tool box because it can be rotated without damaging the screws than the monkey wrench.
This review is about item#32606113.
Machine alignment It was used when loosening the nut of 8 to 13 mm at the time of temporary assembly No force was applied in the direction to be opened at the time of turning and it was able to loosen as "sledi" without touching the contact surface without scratches Very easy to use
5
From Japan
On 2010-08-30 18:18:23
I think that it will be easier to determine the position if there is a mark like a monkey with memory
This review is about item#32606104.

Related Products