NoteBuy more than* S$200* and get FREE SHIPPING

Pliers Wrench

Caution
If you use this to nonferrous metal round shape material such as pipes, the material may get deformed.
Size (mm)
250
Tip Width (mm)
8
Maximum Opening (mm)
46
Weight (g)
536
Specification
Adjust Position: 17
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8603-250 32606104 149.90 SGD
Shipped after 2016-12-12

Related Products