Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size (mm) Scalping Ability Specification Crimping ability (AWG) Crimping capability (mm <sup> 2 </ sup>) Use Range (AWG) Types of Hozardous Materials TRUSCO Part Number Weight (g) Handle Overall Length (mm) Number of Steps Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Scalping Ability Specification Crimping ability (AWG) Crimping capability (mm <sup> 2 </ sup>) Use Range (AWG) Types of Hozardous Materials TRUSCO Part Number Weight (g) Handle Overall Length (mm) Number of Steps Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 240 - 225 - - 1pc 1 9732-225 19069697 -
Discontinued
[x]
- - - - - 18-10 - 446-9704 224 - 215 - - 1pc 1 9721-215 19069715 56.99 SGD
Shipped after 2018-06-20
- - - - - 20-10 - 446-9721 222 - 215 - - 1pc 1 9721-215C 19069706 56.99 SGD
In stock
- - - - - - - 446-9739 300 - 240 - - 1pc 1 9722-240 19069724 64.99 SGD
In stock
215 0.75 to 6mm For open barrel terminal - - - - - 240 - - - - 1PC 1 9721-215B 32606122 64.99 SGD
In stock
- - - 20-10 1.5-6.0 - Non-dangerous goods - 300 Comfort 240 (Crimp) 3 Strengthen special steel 1pc 1 9732-240 70654063 65.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Automotive electronics messing
5
From Japan
On 2018-02-20 00:37:22
It is completely different from the fitting feel of the blade and the thing with a firm feeling cheaply. From now on, caulking seems to be smooth as well.
This review is about item#32606122.
Automotive wiring work
4
From Japan
On 2018-02-09 19:57:51
I have been using Marbel's Electric Works Pliers 600A for over 10 years. It is truly an exchange of cutler 's sharpness getting worse. Because this is a brand new, the sharpness at the time of coating peeling and cutting is very good. Also, the thickness of the main body is 0.3 mm thicker than that of Marvel (measured value) When crimping terminals such as Giboshi, the whole was crimped clean. Also, the opening and closing torques of the main body are appropriate, hands are also less likely to get tired and work smoothly. Since the accuracy of the shaft is also high and there is no rattling, the strange deformation was also small and the finish was also beautiful. Longer hours will make you better. There is no crimp terminal press in Marvel, so it will be used in conjunction with this. KNIPEX thinks that the total length is short and operability is good accordingly.
This review is about item#32606122.
Car maintenance
4
From Japan
On 2017-11-28 09:50:00
It is easier to use than the manufacturer who used it before, and grip also has a sense of security. Later we will see how much durability it is.
This review is about item#19069724.
To the electric wiring of the car
5
From Japan
On 2014-06-22 16:50:01
Compared with other manufacturers, there is thickness and there is security. Crimping can be reliably made even if the size is slightly different, there is no failure. I used things from various manufacturers until now, but still the best.
This review is about item#32606122.

Related Products