Buy more than* S$200* and get FREE SHIPPING

Wiring Cord

4.57 (176)
Purpose
Automotive and motorcycle low-pressure circuit wiring., Automotive and motorcycle low-pressure circuit wiring.
Coating
PVC
Length (m)
30
Type
Single wire
Voltage
DC12V/24V
...see all>
Product Options
ADD TO CART
Thickness (sq) Final Outer Diameter (mm) Number of Cores Allowable Current (A) Wire Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (sq) Final Outer Diameter (mm) Number of Cores Allowable Current (A) Wire Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 1.7 12 8 0.18 Black 1Roll 1 0.3BK 32606375 9.99 SGD
Shipped after 2018-05-28
0.3 1.7 12 8 0.18 Red 1Roll 1 0.3R 32606384 9.99 SGD
Shipped after 2018-05-28
0.75 2.3 30 15 0.18 Black 1Roll 1 0.75BK 32606393 13.99 SGD
Shipped after 2018-05-28
0.75 2.3 30 15 0.18 Red 1Roll 1 0.75R 32606402 12.99 SGD
Shipped after 2018-05-28
1.25 2.9 16 19 0.32 Black 1Roll 1 1.25BK 32606411 19.99 SGD
Shipped after 2018-05-28
1.25 2.9 16 19 0.32 Red 1Roll 1 1.25R 32606427 19.99 SGD
Shipped after 2018-05-28
2 3.2 26 27 0.32 Black 1Roll 1 2.0BK 32606436 24.99 SGD
Shipped after 2018-05-28
2 3.2 26 27 0.32 Red 1Roll 1 2.0R 32606445 24.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 128
4 star 30
3 star 10
2 star 6
1 star 2
Review Rating: 4.57
176 Customer Reviews
The reviews are automatic translation.
Motorcycle wiring
5
From Japan
On 2018-05-15 15:15:06
As price and size are just right, I would like more variations of color. It is very helpful if there are color types such as tea, oranges, purple etc. made by Yazaki.
This review is about item#5045075.
Automotive harness
5
From Japan
On 2018-05-15 11:43:08
It was nice that the price was cheap. Since the harness is a consumable item, it is saved.
This review is about item#32606411.
Automotive wiring work
5
From Japan
On 2018-05-03 14:39:44
Quality is certain, price is affordable, and it is 30 meters, so it is very helpful.
This review is about item#32606393.
For automobile repair, harness processing when installing electric equipment
5
From Japan
On 2018-04-24 02:08:45
Price and performance are sufficient for personal use. I think that it would be good if we could place orders with a little more quantity while keeping cost merit. 30 m may be a lifetime for individuals. . .
This review is about item#05045057.
Wiring processing
5
From Japan
On 2018-04-20 13:50:34
There is no problem in use feeling. Purchase various types, and choose the thickness that fits each wiring when working. I can use it normally.
This review is about item#32606411.
Wiring of automobile parts
5
From Japan
On 2018-04-10 20:13:05
The price is very cheap but quality is not a problem at all. I purchased it about two times in repeat. I would like to purchase again.
This review is about item#32606393.
For track side marker wiring
5
From Japan
On 2018-04-07 18:40:45
4 ton truck 24v use cospa good. Moreover, when it runs out, purchase
This review is about item#32606375.
Audio installation etc.
5
From Japan
On 2018-04-03 22:18:27
Covering is also firm, flexible even when cold, easy to use. The price is also cheap so it is handy.
This review is about item#32606411.
Used for wiring of electrical equipment of cars and motorcycles
5
From Japan
On 2018-04-03 21:56:23
I bought it because the cost performance is good. It is convenient with moderate length.
This review is about item#32606393.
Used for car LED wiring.
5
From Japan
On 2018-04-01 13:59:05
It is repeat purchase. Since there are no such products in the suburbs of the local area, it is saved. Such a thin line that is in a drum winding is convenient because it can be used while stretching it by the amount used.
This review is about item#32606384.

Related Products