Buy more than* S$200* and get FREE SHIPPING

Double Flexible Wires

4.45 (114)
Length (m)
30
Type
Double
Voltage
DC12V/24V
...see all>
Product Options
ADD TO CART
Thickness (sq) Permissible Temperature (degree c) Allowable Current (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (sq) Permissible Temperature (degree c) Allowable Current (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75 80 7 Black / White 1roll(30m) 1 0.75BK/W 05045032 29.99 SGD
Shipped after 2018-04-23
1.25 80 12 Black / White 1roll(30m) 1 1.25BK/W 05045048 38.99 SGD
Shipped after 2018-04-23
0.75 - - Black/red 1Roll 1 0.75BK/R 34948261 29.99 SGD
Shipped after 2018-04-23
1.25 - - Black / Red 1Roll 1 12.5BK/R 32606454 37.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 78
4 star 16
3 star 14
2 star 5
1 star 1
Review Rating: 4.45
114 Customer Reviews
The reviews are automatic translation.
Used as a drop wire of solar panel and controller
5
From Japan
On 2017-12-21 14:04:32
(Black / white) purchase code. Solar panels (50 W × 2) and the controller are 12 meters long and 25 m long Exactly satisfied with a good length.
This review is about item#5045048.
Vehicle wiring
4
From Japan
On 2017-11-11 18:13:05
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#5045032.
Wiring repair etc.
4
From Japan
On 2017-10-29 01:48:03
Although I use it to redraw the wiring and make new wiring, there is no problem in the wiring itself, but it is regrettable that colors will remain when peeling off red and black
This review is about item#32606454.
Audio wiring processing
5
From Japan
On 2017-10-21 09:03:15
Unchanged quality as domestic manufacturer's items. Cospa is also nice. It can be used at ease.
This review is about item#34948261.
Expansion of accessories for box vans
5
From Japan
On 2017-10-13 12:31:03
In our company, the length of this W code was optimal for inventory.
This review is about item#32606454.
Car wiring etc. (hobby)
5
From Japan
On 2017-10-05 21:23:52
When I try to buy an electric wire of 1.25 SQ, I have a lot of courage. But, in this case you can buy it. Considering the voltage drop, it is better to use 1.25 without using 0.75 SQ.
This review is about item#32606454.
As a power cable for electronic equipment
4
From Japan
On 2017-09-28 23:03:17
As a power source for electronic equipment, this electric wire is enough because it does not carry much current. I think cost performance is the best. The reason for reducing one star is the thickness and hardness of the coating. With this current capacity, I think that it would be better to make the coating thinner a little more.
This review is about item#34948261.
For solar system wiring
5
From Japan
On 2017-09-05 19:54:18
I am very thankful for small-sized solar system wiring because it is enough for small-current counterparts. Also it has enough length so it seems to be usable for various purposes.
This review is about item#32606454.
Wiring of electrical components in a private car
5
From Japan
On 2017-09-05 15:50:26
With this length this price is wonderful. You do not have to buy electric wires for car for a while.
This review is about item#5045032.
It is used by checking equipment.
5
From Japan
On 2017-08-28 09:43:33
Very, handling well, easy to handle, I think that it is very product.
This review is about item#34948261.

Related Products