Buy more than* S$200* and get FREE SHIPPING

Diamond Bur 6mm Shank

4.75 (4)
Compatible Machinability Material Types
Carbide, ceramic, glass, stone, Silicon, concrete, rubber, plastics, and other non-ferrous metals
Shaft Diameter (phi mm)
6.0
...see all
Product Options
ADD TO CART
Point Shape Blade Diameter (phi mm) Point Angle (Degree) Blade Length (mm) Point Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Overall Length (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Shape Blade Diameter (phi mm) Point Angle (Degree) Blade Length (mm) Point Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Overall Length (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round 8.0 - - R4 100000 12.5 60 #100 1PC 1 MKPS-201C 32606271 18.02 SGD
In stock
CYLINDRICAL NOSE RADIUS 6.5 - 15.0 R3.25 50000 13.1 60 #100 1PC 1 MKPS-202C 32606287 18.02 SGD
In stock
Cannon balls 6.5 - 22.0 - 50000 12.4 60 #100 1PC 1 MKPS-203C 32606296 19.31 SGD
In stock
Cone 8.0 30 15.0 - 50000 11.8 60 #100 1PC 1 MKPS-204C 32606305 18.02 SGD
In stock
Cone 10 90 5.0 - 45000 11.9 55 #200 1PC 1 MKPS-205 32606314 27.73 SGD
In stock
Cylinder 15.0 - 10.0 - 45000 28.4 60 #100 1PC 1 MKPS-210C 32606323 37.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Cutting of internal bike engine
5
From Japan
On 2015-11-19 21:11:40
Actually I Diamond Bar conical wanted, but was purchased reluctantly not only spherical in this amount of money. There is no problem of cut with respect to use. However, you probably be enough if devise a sharpener way, I will be saved and there are things inexpensive conical if possible.
This review is about item#32606271.
Polishing of aluminum.
5
From Japan
On 2015-02-22 14:49:11
Eyes, so fine, but I felt likely to clogging, And not, scraping crunch. Very, workability, is good. Price is also, I think that cheap.
This review is about item#32606271.
Detail processing of stained glass
5
From Japan
On 2011-02-25 19:32:00
Get the diamond bar of the long-awaited 6mm axis (6mm axis is less product). Immediately attached to the router, it was commissioning, a large shake occurs. The end of the several times of trial and error, finally was queried in MonotaRo, there was a direct contact from the direction of the manufacturer. A result of those manufacturers who were tested, not a product issue, the overhang is too large (about the router 25mm only axis becomes the overhang is 55mm because it does not fit), performance can not be demonstrated it turns out the cause. The use of the product will be carefully taught, we had provided to bother materials. Will be many things speak, and to try to take measures to reduce the overhang to cut the axis, was (bad source at) 50mm about cut (overhang is 5mm), no longer quite shake. Towards the kindly support our manufacturers to not want trouble in amateur, thanks! is. In the future, I think that you want to use the company's products.
This review is about item#32606323.
It is used to remove the port processing and aluminum edges and burrs of the internal combustion engine.
4
From Japan
On 2010-11-16 19:49:47
When Nowak and gentle a little more R, I think that it is suitable for real work.
This review is about item#32606271.

Related Products