Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disposable Latex Gloves, Powder Free

4.17 (284)
Color
Natural
Thickness (mm)
0.12
Material
Natural rubber latex
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 8.5 Approx. 7.8 Approx. 24 No powder 1Box(100Sheet) 1 - 32696325 11.99 SGD
In stock
M 9.5 Approx. 8.0 about 24 Powder free 1Box(100Sheet) 1 - 32696334 11.99 SGD
In stock
L 10.5 Approx. 8.8 about 24 Powder free 1Box(100Sheet) 1 - 32696343 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 167
4 star 52
3 star 29
2 star 17
1 star 19
Review Rating: 4.17
284 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-16 18:31:32
It is cheaper, thicker and easier to use than buying at home center
This review is about item#32696343.
Packing work etc.
3
From Japan
On 2018-04-13 08:23:10
It is cheap and easy to use, but it will be torn soon. It is just as good as disposable ,,,,,
This review is about item#32696334.
Cleaning industry
4
From Japan
On 2018-04-11 11:22:26
Satisfied with cheapness! ! It is even better if the part that is easily damaged is improved.
This review is about item#32696325.
Soap making
5
From Japan
On 2018-04-09 11:58:33
I bought it to make a soap. It is also planned to purchase.
This review is about item#32696343.
Dirty work of hands such as gardening, car washing, cleaning
4
From Japan
On 2018-04-05 20:07:41
I purchase it every month and use it. Although it is in a small amount, there are also inferior goods. It is disposable so it is very convenient and it is saved also in terms of hand rascal prevention.
This review is about item#32696334.
Gardening work
3
From Japan
On 2018-03-24 09:03:38
It is easy to install with powder, but hands will be dirty after hands sweat off powder and remove gloves, after all, you have to wash your hands. So, good without powder.
This review is about item#32696334.
easy work
2
From Japan
On 2018-03-21 14:01:05
I took out the gloves before use and there were many openings in the palm of the hand.
This review is about item#32696334.
During farm work. Tomato cultivation will turn green if you do it with bare hands
3
From Japan
On 2018-03-17 14:59:04
It is cheap and convenient because it is disposable. However, there are times when weak or broken after sweating or once removed. But it is convenient.
This review is about item#32696334.
During machine work
5
From Japan
On 2018-03-15 14:32:53
Because it is slightly thicker than what I had purchased at home center before, it is strong and very good. It is a product you want to purchase next time.
This review is about item#32696343.
Various times
4
From Japan
On 2018-03-07 11:52:55
Although I did not want to extend at the beginning, I hated it, but I got better when I got used to it
This review is about item#32696343.

Related Products