Buy more than* S$200* and get FREE SHIPPING

Disposable Latex Gloves

4.26 (360)
Type
With powder
Color
Natural
Thickness (mm)
0.08
Material
Natural rubber latex
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 Approx. 7.8 about 24 S 1Box(100Sheet) 1 - 32696291 10.99 SGD
In stock
9.5 Approx. 8.0 Approx. 24 M 1Box(100Sheet) 1 - 32696307 10.99 SGD
In stock
10.5 Approx. 8.8 Approx. 24 L 1Box(100Sheet) 1 - 32696316 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 225
4 star 63
3 star 35
2 star 15
1 star 22
Review Rating: 4.26
360 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2018-02-18 01:56:36
It is cheap and can be used without any hesitation, but it feels somewhat weak for solvents.
This review is about item#32696316.
Farm work in general, food production etc.
5
From Japan
On 2018-02-16 19:02:29
It is better because it is easier to set with powder when reusing. The use in the summer is bad with the powder and sweat involved.
This review is about item#32696316.
House cleaning
5
From Japan
On 2018-02-14 10:25:46
Very easy to use and cheap, so you can use Bang Bang.
This review is about item#32696291.
Equipment, machinery maintenance
5
From Japan
On 2018-02-10 21:25:43
Because the price is cheap, you can use without disturbing the work whose hands get dirty. It is convenient to use for grease and grease handling work as well. Fats and oils and solvents may soften over a long period of time, so it may be better to exchange for a short time depending on the type. Although it may be out of a lot occasionally, it is the only difficulty compared to other companies' products, as there are things that are easily torn or parts of the wrist are torn when worn. To anyone, I'm patronizing because it is cheap and easy to use.
This review is about item#32696307.
Painting work
5
From Japan
On 2018-02-10 14:03:20
It is good for hand protection It is cheap. Considering the price, It will be such durability
This review is about item#32696307.
To oil related work.
5
From Japan
On 2018-02-03 02:54:51
It is cheap and easy to use. There is no problem. Price satisfied. COSPA good.
This review is about item#32696307.
Woodworking work and oil work
3
From Japan
On 2018-01-30 16:14:22
Growth is bad compared to other companies! It is easy to break! There is a time when the wrist can be torn when worn
This review is about item#32696316.
Cleaning operation
5
From Japan
On 2018-01-26 21:16:40
Even though it is cheap, it can be used without any inferiority, and it is useful. I will recommend it to everyone.
This review is about item#32696291.
Brick stacking
5
From Japan
On 2018-01-26 20:16:18
Because the hand is rough with the powder of brick, it is attached under ordinary gloves. The price is also profitable
This review is about item#32696307.
Car maintenance
3
From Japan
On 2018-01-25 21:47:32
If you wear it inside the gloves, your hands will not get dirty! As oil adheres it will become unworked by momentary spill.
This review is about item#32696307.

Related Products