Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sun Visor Pocket

5.00 (4)
Number of Pockets
8
Size
Full
Color
Black
Dimension (mm)
330x150
Thickness (mm)
15
Specification
Visor height : 220 mm maximum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W454 32607066 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To company owned car
5
From Japan
On 2015-06-17 16:10:36
The number and size of pockets are suitable for storing various things. The size of the main body can be installed just regardless of the size of the visor. Essence is also good and usability is good.
This review is about item#32607066.
Organizing accessories inside the car
5
From Japan
On 2015-03-20 13:19:23
I can store sunglasses and cards, too.
Sunglasses put, card placed
5
From Japan
On 2014-06-01 10:29:42
It is good that small articles can be stored cleanly.
This review is about item#32607066.
Accessories in the car
5
From Japan
On 2014-05-10 14:24:06
I attach it securely to various kinds of vehicles without care about large and small of sun visor so it is convenient to put remote control, gas station card etc etc.
This review is about item#32607066.

Related Products