Buy more than* S$200* and get FREE SHIPPING

Dust Pocket

4.00 (5)
Body Dimensions (Width x Depth x Height) (mm)
200 x 80 x 150
Weight (g)
250
Color
Black
Specification
Leather-like, with stay-bolt metal fitting, belt stopper mounting, and mounting rings
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JK-45 32607163 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Inside trash bin.
1
From Japan
On 2012-07-07 16:55:54
I am dissatisfied that the garbage is full. It is my responsibility to select it.
This review is about item#32607163.
Used for mini bus
5
From Japan
On 2012-03-16 12:08:34
It is just right size in places without the seatbelt of the mini bus. Installation is also easy.
This review is about item#32607163.
Put work materials
4
From Japan
On 2011-02-05 18:39:37
There are three kinds of mounting methods, it can be installed somewhere in the car. It is convenient and convenient, but I feel that sewing is weak as the cloth of the part to be attached is a cunechus.
This review is about item#32607163.
Additive dust box for mini bus
5
From Japan
On 2010-11-12 20:10:31
It is side purchase. Simple design genuine sense as us
This review is about item#32607163.
Bus seat back pocket
5
From Japan
On 2010-10-18 15:10:49
I am satisfied that I am solid and fit inside the car.
This review is about item#32607163.

Related Products