Buy more than* S$200* and get FREE SHIPPING

Hold Mesh

5.00 (6)
Size (cm)
45 X 94 (double)
Color
Black
Material
(Outer) polyester 100% (filling) Urethane foam, (lining) 80% polyester / cotton 20% (of the sliding stopper) polyvinyl chloride (PVC)
Specification
With non-slip processed stopper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 5537-07BK 32607285 31.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For a car for work
5
From Japan
On 2016-11-09 14:48:34
Although it is a car for work, I purchase it because I do not want to contaminate the seat. It looks well and at this price there is a sense of affordability with the backrest and the seated surface integral type.
This review is about item#32607285.
To price
5
From Japan
On 2016-08-10 15:57:15
It is surprising to make solid
This review is about item#32607285.
For cars you usually use
5
From Japan
On 2016-06-16 15:14:42
It is very solid and it does not shift and it is GOOD. It is!
This review is about item#32607285.
Used for vinyl seat tracks
5
From Japan
On 2015-11-19 15:23:00
It does not shift even on the vinyl sheet and the back can not be steamed It is very good
This review is about item#32607285.
Used for lift seat
5
From Japan
On 2014-05-08 13:08:37
It was quite a good product. I thought that it might be more cheap things, but I think that it is a product that can withstand business well.
This review is about item#32607285.
Long distance driving
5
From Japan
On 2013-11-06 13:26:59
It was the best item I bought. We recommend with confidence.
This review is about item#32607285.

Related Products