Buy more than* S$200* and get FREE SHIPPING

Aica Quality One for woodwork

4.44 (25)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order., *This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(750g) 1 A-Q1 63383985 65.24 SGD
Shipped after 2017-11-30
ADD TO CART
Customer Reviews
5 star 20
4 star 0
3 star 3
2 star 0
1 star 2
Review Rating: 4.44
25 Customer Reviews
The reviews are automatic translation.
To stop wood split.
1
From Japan
On 2017-07-31 21:23:45
I tried to buy it because it was cheaper than Konishi's white bond which I usually use, but it seemed to be watery, it was unpopular to our craftsman.
This review is about item#32606603.
Cracking of wood
5
From Japan
On 2017-05-01 15:49:42
Standard items of adhesives There is nothing special. If it is dare to say that the expiration date will become sooner even if it does not open quickly.
This review is about item#32606603.
Crack prevention and repair of wood material
3
From Japan
On 2016-12-14 16:31:34
I am using it because it is less expensive than other products. There is no particular problem in use.
This review is about item#32606603.
Processing connection of wood
5
From Japan
On 2016-11-04 04:00:03
It's quite easy to use, so I have ordered it many times. Connection strength is also firm.
This review is about item#32606603.
Adhesion of woodworking structures
5
From Japan
On 2016-08-16 18:56:46
I see various things but I think that this price is profitable.
This review is about item#32606603.
Painting of a veneer board
5
From Japan
On 2016-04-22 19:48:18
It was saved because it was sold cheaply with this capacity. The usability is normal woodworking bond.
This review is about item#32606603.
Used when making toilet booth panel
5
From Japan
On 2015-09-23 23:21:09
I will use it separately without problems.
This review is about item#32606603.
Assembling work of wooden products
5
From Japan
On 2015-09-09 19:28:45
To change to a small bottle, it is very convenient because it comes with a child bag. Quality is also good, it is handy.
This review is about item#32606603.
Breadcrumbs for work
5
From Japan
On 2015-08-31 21:47:32
I feel the price a little high. Because it is used in large quantities as industrial consumables, I think that there is no merit unless it can not be cheaper than the selling stand.
This review is about item#32606603.
Adhesion of wood
5
From Japan
On 2014-08-29 14:02:57
Satisfied with both usage feeling and price
This review is about item#32606603.

Related Products