Buy more than* S$200* and get FREE SHIPPING

Vinyl Cab Tire Round Shape Cord VCT

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (m)
10
Rated Voltage (V)
600
Specification
PSE compliant
...see all
Product Options
ADD TO CART
Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Number of Cores Wire Thickness (mm2) Color Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Resistance (ohm/km)(20 degree c) Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Number of Cores Wire Thickness (mm2) Color Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.37 2 1 About15.0 3 5.5 Gray 5.1 3.1 70/0.32 1Roll 1 VCT5.5 x 3 core 32587764 81.94 SGD
In stock
3.37 2 1 About14.2 2 5.5 Gray 5.1 3.1 70/0.32 1Roll 1 VCT5.5 x 2 core 32587755 60.10 SGD
Shipped after 2017-01-31
5.24 2 0.8 About13.9 4 3.5 Gray 4.1 2.5 45/0.32 1Roll 1 VCT3.5 x 4 core 32587746 70.31 SGD
In stock
3.37 2.1 1 About16.5 4 5.5 Gray 5.1 3.1 70/0.32 1Roll 1 VCT5.5 x 4 core 32587773 109.90 SGD
In stock
5.24 1.8 0.8 About 11.8 2 3.5 Ash 4.1 2.5 45/0.32 1Roll 1 VCT3.5x2Core 32587721 40.31 SGD
In stock
5.24 1.9 0.8 About 12.6 3 3.5 Ash 4.1 2.5 45/0.32 1Roll 1 VCT3.5x3Core 32587737 57.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Power cord
5
From Japan
On 2015-04-14 22:28:10
Use the voltage drop is concerned about the equipment, such as compressors in combination with waterproof outlet. It was easy to use softer than I thought.
This review is about item#32587721.
Use the machine's wiring
5
From Japan
On 2014-11-06 16:43:57
Cable that has been used until now, when most when peeling off the outside of the thick plastic film (because it does not have a dedicated tool) put the cut with a cutter knife, accidentally inside of red and green, black, white of code of thing I had often that copper wire will put the cut until the film is seen, is obediently cut and put the blade of the cutter lightly acceleration while bending the line (as usual), a little I was impressed.
This review is about item#32587746.

Related Products