Buy more than* S$200* and get FREE SHIPPING

Cool Mesh

4.00 (6)
Catch-Phrase
Fits waist! convex part stimulating the acupoint
Material
(Side) Polyester 100% (inside material) urethane foam
...see all
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approx. 33 x 38 Black 1PC 1 5543-08BK 32607172 31.08 SGD
In stock
About 33x38 Gray 1PC 1 5543-08GR 32607181 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
operation
5
From Japan
On 2016-02-10 15:00:54
I have low back pain, but when I use this, driving a car for a long time is very easy and useful, I also recommend it to my friends.
This review is about item#32607172.
Used when sitting in an office chair
3
From Japan
On 2015-04-01 14:07:19
I purchased it as I planned to use it when riding a car. Because the height of the waist did not fit, it was difficult to drive in reverse, so it was just fine to use it when sitting in an office chair. (Because there are cushions in office chairs, I think that the height is right)
This review is about item#32607181.
Waist rest
2
From Japan
On 2012-12-31 09:22:48
Although I purchased it on the premise that it can be used at all times, it is quite obvious that Iboibo actually uses it, it is disturbing I feel like using it for the first time when the back hurts. A cushion with soft feeling a little more was good.
This review is about item#32607172.
car
4
From Japan
On 2012-08-18 06:24:29
I bought it for the back of a car It is only the item to put It is convenient to have it with a rubber band so that it can be stopped by the backrest There was not a photograph on the reverse side so I was expecting a little but it was not arrived by the product It is easy to judge that there are a number of pictures as a side to purchase with only photos
This review is about item#32607181.
Driving a car, with a sofa in the house.
5
From Japan
On 2010-08-03 16:42:22
For people with low back pain, you can expect an acupressure effect.
This review is about item#32607181.
When driving a car
5
From Japan
On 2010-06-28 15:49:28
I am very happy with my hips very well.
This review is about item#32607181.

Related Products