Buy more than* S$200* and get FREE SHIPPING

Wet Guard

4.44 (9)
Caution
Please note that can not use for the car seat leather and synthetic leather
...see all
Product Options
ADD TO CART
Material (Surface) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Surface) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Gray 1Sheet 1 4187-50-GR 37707381 36.92 SGD
In stock
(I put synthetic rubber) 100% Polyester Gray 1Sheet 1 4187-08-GR 75295464 90.32 SGD
In stock
- Black 1Sheet 1 4187-50 32607294 40.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
For the driver's seat of the 4t track
4
From Japan
On 2016-08-12 07:54:09
Because it engaged in the fishery, often also take leave of raincoat on track, its because I purchased this product. We used without the moment problem. It is now on whether a long period of use.
This review is about item#37707381.
During operation
5
From Japan
On 2016-07-27 00:24:12
Good waterproof than the ones that had been used up to now, the fabric was also no longer shift. Also I would like to buy.
This review is about item#32607294.
Everyday use and farming, etc.
4
From Japan
On 2016-07-25 23:53:12
Cleaning the company dry mesh ratio is easy
This review is about item#37707381.
Car cover
3
From Japan
On 2015-11-22 22:47:32
We are satisfied.
This review is about item#32607294.
Construction worker and heavy equipment operator
5
From Japan
On 2015-09-03 23:07:07
Very easy mounting is easy! It deviation is less in the wet suit material Easily Hazuseru the pillow and the back of the part. Before attachment is installed but was a sheet full of sand It was released from.
This review is about item#32607294.
Use plans at the time of fishing.
4
From Japan
On 2015-08-02 11:01:02
Is a little wet cloth There expensive feeling. Please be cheap out of the good with no brand.
This review is about item#32607294.
Ride in the car with wet clothes
5
From Japan
On 2015-08-01 17:46:02
I was riding in the car in a sweat every day. Although it was sesame by being a fragrance Febreze, but with still sweat on the sheet. So we purchased a seat cover for waterproof. And quickly wipe with a wet towel we use every day. Very handy waterproof cover.
This review is about item#32607294.
Hikippanashi to house call for the car
5
From Japan
On 2014-07-08 18:21:57
Immediately, I use the driver's seat and the passenger seat. Since the typhoon No. 8 is approaching is a tremendous storms wind, heavy rain, but without the sheet is wet at all, we use By the way, wet guard, is the second purchase of
This review is about item#32607294.
Seat cover of the cabin with tractor
5
From Japan
On 2014-06-15 22:41:40
The "driving seat cover" of the manufacturers chose this time is this because the material smell bought hydrate. The price is high, but is much better here. 2 piece specifications of the headrest and the seat portion. It will be attached to the right out of the blister pack because the material odor does not even really care. Lining are made as rubber Ppoku, hard to shift hard to slip. A soft urethane sense of texture was also fluffy surface (non-brushed), not adhere summer solid, winter does not have a cold feeling. Washing waterproof is also possible.
This review is about item#37707381.

Related Products