Buy more than* S$200* and get FREE SHIPPING

9.5 Round Towel Bar

4.00 (3)
Finishing
Polishing
...see all>
Product Options
ADD TO CART
Weight (g) Material Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 SUS304 ZDC 360 1PC 1 360 32606804 9.99 SGD
Shipped after 2018-01-22
71 SUS304 ZDC 450 1PC 1 450 32606813 9.99 SGD
Shipped after 2018-01-22
84 SUS304 ZDC 600 1PC 1 600 32606822 11.99 SGD
Shipped after 2018-01-22
57 SUS304 ZDC 300 1PC 1 300 32606795 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Sink towel rack
4
From Japan
On 2017-04-01 10:23:27
Although it is a design that is suitable for the price, there is no problem with the quality and healthy function.
This review is about item#32606822.
Set in a hand washroom
5
From Japan
On 2016-10-29 16:47:26
Very cheap, I am satisfied. There is no problem in practical use.
This review is about item#32606804.
Hang a towel
3
From Japan
On 2015-06-25 15:20:00
It can be used normally. There is no problem.
This review is about item#32606795.

Related Products