Buy more than* S$200* and get FREE SHIPPING

Roll Paper Holder

5.00 (1)
Finishing
Chrome plated mirror surface
Weight (g)
563
Dimension (mm)
160.5x28.5x45
Material
Brass ZDC SUS304
Accessories
Two: 4x30 SUS cross recessed head tapping screws
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SA-513-XC 32606865 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For toilet
5
From Japan
On 2016-08-30 11:06:02
I feel modestly presence in simple to make. It was thankful because it was delivered the next day.
This review is about item#32606865.

Related Products