Buy more than* S$200* and get FREE SHIPPING

Oilless Air Compressor

4.10 (21)
Pressure Control Range (MPa)
About 0.6 over about 0.8
Air Compression System
Reciprocating piston system
Horse Power (HP)
1
Electric Motor Power (kW)
0.75
Air Ejection Amount (l/min)
[0MPa time] 90 (50Hz), 108 (60Hz) [0.45MPa when] 55 (50Hz), 63 (60Hz) [0.6MPa when] 48 (50Hz), 55 (60Hz) [at the maximum pressure] 37 (50Hz) , 42 (60Hz)
Motor Rotation Speed (min-1r.p.m)
2900(50Hz),3440(60Hz)
Power Cord
1.25mm2 x about 1.8m
Discharge Nozzle Size
1/4 one-touch coupler
Current Consumption (A) (50/60 Hz)
7/7
Noise Level (dB)
76
Power Consumption (W) (50/60 Hz)
700/700
Maximum Pressure (MPa)
0.8
Dimensions (Length L x Width W x Height H) (mm)
670x340x590
Tank Capacity (L)
30
Rated Voltage (V)
AC100
Cycle(Hz)
50/60
Weight (kg)
26
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR-102 32607005 459.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 2
2 star 2
1 star 1
Review Rating: 4.10
21 Customer Reviews
The reviews are automatic translation.
As an air duster
1
From Japan
On 2016-10-07 11:32:54
It was broken by using 2 months as a duster, a duster, and it comes out for repair, but it broke in two months again. It does not become usable at all. It may be possible to paint the plastic model.
Used with air blow, air tool
2
From Japan
On 2016-09-14 18:41:39
The noise is pretty. Since pressure ceased to rise, packing became useless when disassembled. I checked with the manufacturer to replace the packing, but he only responded to the exchange with the piston as one. I also got quite a price so I gave up repair and bought a new one. The pump is removed and used as a reserve tank. It is useless if you choose a compromise cheap one If you use long, famous manufacturer products are good. The sound is also quiet and durable.
This review is about item#32607005.
Cleaning crushers and others
5
From Japan
On 2016-07-19 10:09:21
Because the sound is quiet and there is air pressure, it is very easy to use
This review is about item#32607005.
Clean the screen door and car, pneumatic tire
4
From Japan
On 2016-06-28 23:01:45
Function and performance aspects are as expected. A bit full if the noise is low.
This review is about item#32607005.
Air impact and replacing air at tire replacement and others
4
From Japan
On 2016-05-24 03:07:21
I was surprised to hear the sound unexpectedly. I thought it would be nice if there was a little more detailed explanation of the tank than the tank, the air reduction faster
This review is about item#32607005.
Automobile maintenance (individual) etc.
5
From Japan
On 2016-03-14 21:30:28
Although it is used as a personal car / motorcycle maintenance and as a blower at the time of car washing, summer is a big success in air filling of children's pool. Although it is the fourth year after purchase, I think that it is a top-notch product, a well-balanced product in terms of price and performance. The size of one manufacturer's small model is limited because its capacity is small. Regarding noise, I think that it will not cause annoyance in the neighborhood in the daytime, if it is noisy with this, it is a package type.
This review is about item#32607005.
Do you ask this question?
2
From Japan
On 2016-03-01 23:45:09
I do not have a little power ~
This review is about item#32607005.
Motorcycle maintenance, others
5
From Japan
On 2016-02-14 18:27:45
It is useful for small work small.
This review is about item#32607005.
We mainly use for car related work.
4
From Japan
On 2015-09-14 22:17:31
It is said that the sound is noisy by everyone's evaluation, but I think that it is something like this personally. Until now, when you look at the tire inflation pressure of a private car tire pressure is surely decreasing, so far it has been quite tired with the foot pump type air cushion but thanks to this it became very easy. I regret that I should purchase it earlier. The price was the same as Homsen in the neighborhood but it was able to purchase it a little cheaply with coupon this time.
This review is about item#32607005.
Cleaning of air conditioning equipment filters, grease loading of wheel loaders, etc.
5
From Japan
On 2015-01-14 11:31:26
The tank can be big. This price is nice. It is cheaper than a large mass retailer.
This review is about item#32607005.

Related Products