Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pantgraph Jack, Scissor Jack

3.44 (62)
Caution
Please do not get under the car during jack-up. Shaking while jack up, holding, or lifting are strictly prohibited. Do not put hands or feet or other things jacked up during the Jack in.
Purpose
Use installation and replacement of automobile tire and tire chains.
Lowest Position (mm)
100
Highest Position (mm)
380
Capacity (t)
1.5
Dimensions (Length L x Width W x Height H) (mm)
420*90*100
Weight (kg)
2.4
Stroke (mm)
280
Accessories
Handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-105A 32607443 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 24
4 star 8
3 star 11
2 star 9
1 star 10
Review Rating: 3.44
62 Customer Reviews
The reviews are automatic translation.
Car Jack Up
1
From Japan
On 2018-05-30 09:56:25
The jack-up is very heavy and it does not improve even if lubricating it. After several dozen uses, the neck was broken when jacking up and it broke. I do not think it is for 1.5 tons.
This review is about item#32607443.
Tire change
3
From Japan
On 2016-06-19 05:59:01
Although it can be used normally, care must be taken when handling many burrs. The direction of the washer used for the handle was opposite. If you use it with bare hands, your fingers are likely to be cut.
This review is about item#32607443.
I use it to prevent the flat spot of tires of long-term parked vehicles.
5
From Japan
On 2016-01-16 09:18:50
I can not say anything because the usage method is slightly different from ordinary one, but I am satisfied.
This review is about item#32607443.
Jack up at tire change
2
From Japan
On 2015-11-26 15:08:02
The movement of the handle when jacking up is very hard (heavy). Although the genuine jack attached to the new car smoothly turns the handle, this item requires several times its power sensuously. Applying grease to the rotating bolt part made it lighter, but I think whether there are problems with parts accuracy.
This review is about item#32607443.
Lifting at work
1
From Japan
On 2015-11-18 03:13:21
It is cheap but Bali is terrible, it is inferior goods (injured), it is enough for use if it is prepared with appropriate preparedness
This review is about item#32607443.
Used for front-up motorcycle
1
From Japan
On 2015-10-21 19:16:44
Is the work precision of the screw thread is bad, or it gets heavier (hardens) suddenly as you raise the jack. Because it is a symptom due to use with a single jack, working efficiency decreases when it is actually used and it is regrettable.
This review is about item#32607443.
DIY used in oil change
5
From Japan
On 2015-10-12 05:13:23
Cheap and convenient! It is! It is! I am satisfied with a solid feeling.
This review is about item#32607443.
Jack up
5
From Japan
On 2015-09-11 15:09:28
Although quality is no problem, I always feel it is a bad product due to the conspicuous damage to packing (cardboard). Please improve packing.
This review is about item#32607443.
Motorcycle relations
3
From Japan
On 2015-09-03 15:48:43
I have not used it, but it seems to be moderately useful. I was saved by worth the price as well.
This review is about item#32607443.
Car tire change etc.
2
From Japan
On 2015-07-28 18:09:59
Regardless of the product itself, the crankshaft of the handle is short and it is hard to use. I think that the torque that can be applied to the main body will be decided by the length of the crank, so I think that it will be useless if it has to be a little longer.
This review is about item#32607443.

Related Products