Buy more than* S$200* and get FREE SHIPPING

Set Collar Standard Type

4.95 (41)
Material
S45C
...see all>
Product Options
ADD TO CART
Number of Tightening Screws (pieces) Chamfer Diameter D1 (mm) Clamping Screw Inner Diameter B (mm) Width L (mm) Surface Processing Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Tightening Screws (pieces) Chamfer Diameter D1 (mm) Clamping Screw Inner Diameter B (mm) Width L (mm) Surface Processing Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 - M3 5 5 Blackening 11 3 1PC 1 M0505 32623035 1.99 SGD
In stock
2 - M3 6 5 Blackening 12 3 1PC 1 M0605 32623044 1.99 SGD
In stock
2 - M3 8 5 Blackening 14 4 1PC 1 M0805 32623053 1.99 SGD
In stock
2 13 M4 8 8 Black oxide finish 16 9 1PC 1 M0808 32623062 1.99 SGD
In stock
2 - M3 10 5 Black oxide finish 16 5 1PC 1 M1005 32623071 1.99 SGD
In stock
2 16 M4 10 6 Black oxide finish 18 8 1PC 1 M1006 32623087 1.99 SGD
In stock
2 16 M4 10 10 Black oxide finish 20 17 1PC 1 M1010 32623096 1.99 SGD
In stock
2 - M4 12 6 Black oxide finish 20 9 1PC 1 M1206 32623105 1.99 SGD
In stock
2 20 M4 12 8 Blackening 22 16 1PC 1 M1208 32623114 1.99 SGD
In stock
2 20 M6 12 12 Blackening 26 36 1PC 1 M1212 32623123 1.99 SGD
In stock
2 - M5 20 7 Black oxide finish 30 21 1PC 1 M2007 32623132 3.99 SGD
In stock
2 29 M6 20 15 Black oxide finish 32 55 1PC 1 M2015 32623141 3.99 SGD
In stock
2 38 M8 25 18 Blackening 42 122 1PC 1 M2518 32623157 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
41 Customer Reviews
The reviews are automatic translation.
Repair of machine equipment
5
From Japan
On 2018-05-10 04:22:26
I was worried because the price was cheap, but the chamfer was also solid and the inner diameter size was also good, it is affordable with fixing screws.
This review is about item#32623157.
Machine maintenance
5
From Japan
On 2018-05-04 23:02:11
I am using it without any problem. The price is also reasonable and saved.
This review is about item#32623132.
Used for bearing stopper
5
From Japan
On 2018-04-25 11:38:22
It is useful because it is cheap. If possible, I want you to cut more chamfered surface so as not to interfere with the bearing.
This review is about item#32623062.
Set of shafts
5
From Japan
On 2018-04-07 16:33:12
Cheap, fast, quality is no problem, it is firm I am satisfied with
This review is about item#32623105.
Industrial High School Challenges Work Parts
5
From Japan
On 2018-01-29 17:52:21
I purchased it because it is compatible with small lot and kind.
This review is about item#32623114.
Used for machine maintenance.
5
From Japan
On 2018-01-22 22:15:49
It is used for a pin hole which became large with long-term use. It was just right to put some files on the part whose inner diameter was a pin hole and the outer diameter became large.
This review is about item#32623044.
Used as bike color
5
From Japan
On 2018-01-07 10:38:21
I bought it as a color around the wheel of a custom bike. Because this part needs some strength, it is in the motorcycle supplies store, made of aluminum I was a bit uneasy. The price is also cheap and the size is abundant, so it will be saved. Although it is used outside the application, it will be more helpful if there are goods without potted threaded holes.
This review is about item#32623071.
Bearing fixation
5
From Japan
On 2017-12-12 16:36:20
I wanted 15 Φ but since I lost my 12 Φ because it was originally large enough
This review is about item#32623044.
For attaching fly cutter blade
5
From Japan
On 2017-11-15 17:43:44
I processed this and made my own fly cutter. The cutter mounting surface bites into the shaft, but it went well.
This review is about item#32623096.
Creating jig for coffee roaster
5
From Japan
On 2017-11-02 15:54:11
I bought it to fixed 8 mm round bar. Because it is made of metal, it seems that there is no problem in heat resistance if it is around 200 ℃. I felt that the size was perfect and the processing accuracy was good.
This review is about item#32623053.

Related Products