Buy more than* S$200* and get FREE SHIPPING

Coil Nailer

3.00 (1)
Use Hose
Up to 30 m in length and 7 mm inner diameter
Dimensions (Height x Width x Length) (mm)
284 x 108 x 312
Air Pressure (MPa[kgf/cm2])
0.39 to 0.78 (approx. 4-8)
Nail length (mm)
32, 38, 45, 50
Safety Equipment
Mechanical system, trigger lock
Weight (kg)
1.6
Specification
No need to switch "Continuous" and "Single Shot". Trigger Lock, Wire exclusive use, 360 degree air exhaustion, Hook, Case
Accessories
Protective glasses Jet oiler (oil-filled) 4mm Hexagonal-bars spanner
Application
Foundation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CN-450 32607547 559.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Interior work
3
From Japan
On 2016-07-27 04:26:02
There is no problem with first use.
This review is about item#32607547.

Related Products