Buy more than* S$200* and get FREE SHIPPING

Ultra Lightweight Sneakers

2.40 (5)
Foot Width
4E, 4E
Material (Skin)
Polyvinyl chloride, Polyvinyl chloride
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Material (Sole) Size (cm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Material (Sole) Size (cm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 177 (25.5cm), About 177(25.5cm) EVA, rubber, EVA, rubber 26.5, 26.5 Without prior core, No previous core gray, Gray 1Pair 1 HZ-204 32613962 31.99 SGD
In stock
About 177 (25.5cm), About 177(25.5cm) EVA, rubber, EVA, rubber 27, 27 Without prior core, No previous core black, Black 1Pair 1 HZ-204 32614084 31.99 SGD
In stock
About 177 (25.5cm), About 177(25.5cm) EVA, rubber, EVA, rubber 26.5, 26.5 Without prior core, No previous core black, Black 1Pair 1 HZ-204 32614075 31.99 SGD
In stock
About 177 (25.5cm), About 177(25.5cm) EVA, rubber, EVA, rubber 24.5, 24.5 Without prior core, No previous core black, Black 1Pair 1 HZ-204 32614032 31.99 SGD
In stock
About 177 (25.5cm), About 177(25.5cm) EVA, rubber, EVA, rubber 27, 27 Without prior core, No previous core gray, Gray 1Pair 1 HZ-204 32613971 31.99 SGD
In stock
About 177 (25.5cm), About 177(25.5cm) EVA, rubber, EVA, rubber 25.5, 25.5 Without prior core, No previous core gray, Gray 1Pair 1 HZ-204 32613944 31.99 SGD
In stock
About 177 (25.5cm), About 177(25.5cm) EVA, rubber, EVA, rubber 28, 28 Without prior core, No previous core black, Black 1Pair 1 HZ-204 32614093 31.99 SGD
In stock
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 24, 24 Without prior core, No previous core gray, Gray 1Pair 1 HZ-204 32613917 31.99 SGD
In stock
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 24.5, 24.5 Without prior core, No previous core gray, Gray 1Pair 1 HZ-204 32613926 31.99 SGD
In stock
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 23, 23 Without prior core, No previous core black, Black 1Pair 1 HZ-204 32614005 29.99 SGD
Shipped after 2018-05-25
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 25, 25 Without prior core, No previous core gray, Gray 1Pair 1 HZ-204 32613935 31.99 SGD
In stock
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 24, 24 Without prior core, No previous core black, Black 1Pair 1 HZ-204 32614023 31.99 SGD
In stock
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 25.5, 25.5 Without prior core, No previous core black, Black 1Pair 1 HZ-204 32614057 31.99 SGD
In stock
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 22.5, 22.5 Without prior core, No previous core gray, Gray 1Pair 1 HZ-204 32613883 31.99 SGD
Shipped after 2018-05-28
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 22.5, 22.5 Without prior core, No previous core black, Black 1Pair 1 HZ-204 32613996 31.99 SGD
Shipped after 2018-05-28
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 23.5, 23.5 Without prior core, No previous core black, Black 1Pair 1 HZ-204 32614014 31.99 SGD
In stock
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 23.5, 23.5 Without prior core, No previous core gray, Gray 1Pair 1 HZ-204 32613901 31.99 SGD
In stock
About 177 (25.5cm), About177(25.5cm) EVA, rubber, EVA, rubber 23, 23 Without prior core, No previous core gray, Gray 1Pair 1 HZ-204 32613892 31.99 SGD
In stock
About 177 (25.5cm), About 177 (25.5 cm) EVA, rubber, EVA+ rubber 26, 26.0 Without prior core, Without the wick gray, Gray 1Pair 1 HZ-204 32613953 31.99 SGD
In stock
About 177 (25.5cm), About 177 (25.5 cm) EVA, rubber, EVA+ rubber 28, 28.0 Without prior core, Without the wick gray, Gray 1Pair 1 HZ-204 32613987 31.99 SGD
In stock
About 177 (25.5cm), About 177 (25.5 cm) EVA, rubber, EVA+ rubber 25, 25.0 Without prior core, Without the wick black, Black 1Pair 1 HZ-204 32614041 31.99 SGD
In stock
About 177 (25.5cm), About 177 (25.5 cm) EVA, rubber, EVA+ rubber 26, 26.0 Without prior core, Without the wick black, Black 1Pair 1 HZ-204 32614066 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 3
1 star 1
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
In-hospital wear at hospitalization
1
From Japan
On 2018-04-06 11:52:50
The shoe width is good with relaxed eyes, but the length is short, and the side of the finger and the front part are hard, so I stopped using it.
This review is about item#32613953.
Site
5
From Japan
On 2017-09-22 16:14:13
Good looking. Good texture. If there is something that will easily protect your shoes.
This review is about item#32613944.
Farm work
2
From Japan
On 2015-05-20 18:38:39
I wanted wide shoes and bought it. I like the width but my toes are tough and I feel pain in my fingers. I think that it is better to round the toes.
This review is about item#32613953.
Outdoor cleaning (light work such as fallen leaves sweep)
2
From Japan
On 2012-02-20 14:13:31
Very light and toe wide, but badly bad, the bottom is thinner than it looks and the cushioning is bad. It may be good for indoor wear, but for outdoor use ☆ 2.
This review is about item#32613944.
Normally when driving a car
2
From Japan
On 2011-03-24 13:48:58
It is light and easy, but you can break immediately where both sides break
This review is about item#32613971.

Related Products