Buy more than* S$200* and get FREE SHIPPING

High Strength Zinc Alloy Model AL

Yield Point Strength (N)
2250
Acceptable Inclination Angle (°)
40
Static Load Capacity (N)
6470
Dimensions M2 (mm)
10(+/-3)
Dimensions M1 (mm)
21
Ball Diameter (mm)
9.525
Dimensions S1 (mm)
M5x0.8
JIS Class
JIS class 2
Dimensions d4(mm)
9.2
Dimension l1 (mm)
8
Dimension d2(phi mm)
5
Diameter D (phi mm)
15
Dimension W (mm)
10
Dimension L2 (mm)
4
Dimension l (mm)
15
Dimension D2 (mm)
12
Dimention D1 (phimm)
9
Dimensions B (mm)
8
Height H (mm)
26.7
Length L(mm)
34.5
Dimension L1 (mm)
27
Type
Right screw type
Weight (g)
12
Material
HOLDER / HIGH STRENGTH ALUMINUM ALLOY (A-1 ALLOY) Ball Shank (light carburized carbon steel ball hardness) /Hv650 more BALL SHANK (SHANK) /S35C (HRC 20-28, CHROMATE TREATMENT) BOOTS/NBR SPECIAL SYNTHETIC RUBBER
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL5D 34736861 -
Discontinued
[x]
ADD TO CART

Related Products