Buy more than* S$200* and get FREE SHIPPING

Ring Ball Bl-Type, Right Thread Type

4.67 (43)
Type
Right screw type
...see all
Product Options
ADD TO CART
Dimensions M2 (mm) Dimension l (mm) Dimensions M1 (mm) Dimension D2 (mm) Ball Diameter (mm) Dimention D1 (phimm) Dimensions S1 (mm) Dimensions B (mm) JIS Class Height H (mm) Dimensions d4(mm) Length L(mm) Dimension l1 (mm) Dimension L1 (mm) Dimension d2(phi mm) Weight (g) Yield Point Strength (N) Diameter D (phi mm) Allowable Rake (degree) Static Load Capacity (N) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M2 (mm) Dimension l (mm) Dimensions M1 (mm) Dimension D2 (mm) Ball Diameter (mm) Dimention D1 (phimm) Dimensions S1 (mm) Dimensions B (mm) JIS Class Height H (mm) Dimensions d4(mm) Length L(mm) Dimension l1 (mm) Dimension L1 (mm) Dimension d2(phi mm) Weight (g) Yield Point Strength (N) Diameter D (phi mm) Allowable Rake (degree) Static Load Capacity (N) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10(+/-3) 15 21 12 9.525 9 M5x0.8 8 JIS class 2 26.7 9.2 34.5 8 27 5 12 2250 15 40 6470 4 1PC 1 AL5D 34736861 -
Discontinued
[x]
11 (+/-3) 16 26 13 11.112 10 M6x1 10 JIS CLASS 2 32.6 11.6 38 11 30 6 26 3920 16 40 9900 5 1PC 1 BL6D 32607671 6.58 SGD
In stock
14(+/-3) 19 31 16 12.7 12.5 M8x1.25 12 JIS2 class 38.6 13.8 45.5 12 36 8 49 6570 19 40 12500 6 1PC 1 BL8D 32607687 6.66 SGD
In stock
17(+/-3) 23 37 19 15.875 14.5 M10x1.25 14 JIS2 class 46.3 16.2 55.5 15 43 10 87 11300 25 40 18300 7 1PC 1 BL10D 32607696 8.40 SGD
In stock
17(+/-3) 23 43 19 15.875 14.5 M10x1.5 14 JIS2 class 52.3 16.2 55.5 21 43 10 90 11300 25 40 18300 7 1PC 1 BL10BD 32607705 8.55 SGD
In stock
19 (+/-3) 26 42 22 19.05 17.5 M 12 X 1.25 17 JIS CLASS 2 52.7 19.6 64.5 17 50 12 143 16400 29 40 26700 8 1PC 1 BL12D 32607714 11.52 SGD
In stock
19 (+/-3) 26 49 22 19.05 17.5 M 12 X 1.75 17 JIS CLASS 2 59.7 19.6 64.5 24 50 12 148 16400 29 40 26700 8 1PC 1 BL12BD 32607723 11.41 SGD
In stock
21.5 (+/-3) 30 56 25 22.225 20 M14x1.5 19 JIS CLASS 2 68.4 21.9 74 22 57 14 235 19800 34 40 36400 10 1PC 1 BL14D 32607732 12.84 SGD
In stock
21.5 (+/-3) 30 62 25 22.225 20 M14x2 19 JIS CLASS 2 74.4 21.9 74 28 57 14 245 19800 34 40 36400 10 1PC 1 BL14BD 32607741 13.10 SGD
In stock
23.5(+/-3) 34 60 27 22.225 22 M16x1.5 22 JIS2 class 74 25.4 83 23 64 16 315 26900 38 30 36400 11 1PC 1 BL16D 32607757 17.38 SGD
In stock
23.5(+/-3) 34 66 27 22.225 22 M16x2 22 JIS2 class 80 25.4 83 29 64 16 325 26900 38 30 36400 11 1PC 1 BL16BD 32607766 17.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.67
43 Customer Reviews
The reviews are automatic translation.
Use as automobile parts of
5
From Japan
On 2017-02-03 07:27:14
Have troubled to substitute, find and buy products in Monotarou's. There is also a stock, fully stocked in the future I would like to continue to buy the maniac goods.
This review is about item#32607671.
To Sutaribinku instead
5
From Japan
On 2016-08-01 23:55:13
Was used in the stabilizer link instead of out hard to minor car parts. There is also a feeling of stiffness, we are satisfied because the firm make.
This review is about item#32607687.
Purchased as replacement parts for the automotive suspension.
5
From Japan
On 2016-06-24 17:26:44
We purchased as replacement parts of genuine products. It is decisive to say that made in Japan.
This review is about item#32607687.
Their vehicle maintenance
5
From Japan
On 2016-06-17 14:42:36
Link of the change lever will break, in the Buhin'ya order to be expensive because the parts, including up to the wire, was looking for just this link. There is no problem in working.
This review is about item#32607687.
Maintenance of machinery
3
From Japan
On 2016-06-07 14:45:56
I want a little more cheaply
This review is about item#32607671.
Maintenance of machinery
5
From Japan
On 2016-05-30 23:30:37
No satisfactory
This review is about item#32607671.
Car of the stabilizer link
5
From Japan
On 2016-05-16 15:48:57
It is still mounted recently but is functioning without problems. I think let's take a look at whether there is how much of durability now.
This review is about item#32607705.
As part of a camera stabilizer
5
From Japan
On 2016-04-17 15:13:03
In a smooth motion, without rattling. Another manufacturer of the product that you purchase the other day, there is a movement that was rattling-jerky, with the use of 2 times, was disintegrated .... If the difference of 200 yen, from the beginning, and I should buy here, serious soul-searching ... (^ o ^;)
This review is about item#32607671.
Sidecar manual transmission switching
5
From Japan
On 2016-04-15 16:15:07
It was used in the MT of the switching lever connection. It has passed six years, but is still active.
This review is about item#32607671.
Upgrading
5
From Japan
On 2016-03-30 17:08:07
Monotarou looks convenient.
This review is about item#32607671.

Related Products