Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions M1 (mm) Dimension D2 (mm) Ball Diameter (mm) Dimention D1 (phimm) Dimensions S1 (mm) Dimensions B (mm) JIS Class Height H (mm) Dimensions d4(mm) Length L(mm) Dimension l1 (mm) Dimension L1 (mm) Dimension d2(phi mm) Type Yield Point Strength (N) Diameter D (phi mm) Weight (g) Allowable Rake (degree) Dimension W (mm) Static Load Capacity (N) Dimension L2 (mm) Dimensions M2 (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M1 (mm) Dimension D2 (mm) Ball Diameter (mm) Dimention D1 (phimm) Dimensions S1 (mm) Dimensions B (mm) JIS Class Height H (mm) Dimensions d4(mm) Length L(mm) Dimension l1 (mm) Dimension L1 (mm) Dimension d2(phi mm) Type Yield Point Strength (N) Diameter D (phi mm) Weight (g) Allowable Rake (degree) Dimension W (mm) Static Load Capacity (N) Dimension L2 (mm) Dimensions M2 (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 22 19.05 17.5 M12x1.25 17 JIS2class 52.7 19.6 64.5 17 50 12 Left-handthreadtype 16400 29 143 40 19 26700 8 19(+/-3) 26 1PC 1 BL12DL 32607836 11.75 SGD
Shipped after 2017-05-01
66 27 22.225 22 M16x2 22 JIS2 class 80 25.4 83 29 64 16 Left-hand thread type 26900 38 325 30 24 36400 11 23.5(+/-3) 34 1PC 1 BL16BDL 32607881 18.55 SGD
Shipped after 2017-05-01
60 27 22.225 22 M16x1.5 22 JIS2 class 74 25.4 83 23 64 16 Left-hand thread type 26900 38 315 30 24 36400 11 23.5(+/-3) 34 1PC 1 BL16DL 32607872 18.20 SGD
Shipped after 2017-05-01
62 25 22.225 20 M14x2 19 JIS2 class 74.4 21.9 74 28 57 14 Left-hand thread type 19800 34 245 40 22 36400 10 21.5(+/-3) 30 1PC 1 BL14BDL 32607863 15.32 SGD
Shipped after 2017-05-02
56 25 22.225 20 M14x1.5 19 JIS2 class 68.4 21.9 74 22 57 14 Left-hand thread type 19800 34 235 40 22 36400 10 21.5(+/-3) 30 1PC 1 BL14DL 32607854 14.04 SGD
Shipped after 2017-05-10
26 13 11.112 10 M6x1 10 JIS2 class 32.6 11.6 38 11 30 6 Right screw type 3920 16 26 40 11 9900 5 11(+/-3) 16 1PC 1 BL6DL 32607793 6.58 SGD
Shipped after 2017-05-01
31 16 12.7 12.5 M8x1.25 12 JIS2 class 38.6 13.8 45.5 12 36 8 Right screw type 6570 19 49 40 14 12500 6 14(+/-3) 19 1PC 1 BL8DL 32607802 6.66 SGD
Shipped after 2017-05-01
37 19 15.875 14.5 M10x1.25 14 JIS2 class 46.3 16.2 55.5 15 43 10 Right screw type 11300 25 87 40 17 18300 7 17(+/-3) 23 1PC 1 BL10DL 32607811 8.40 SGD
Shipped after 2017-05-01
43 19 15.875 14.5 M10x1.5 14 JIS CLASS 2 52.3 16.2 55.5 21 43 10 Left screw type 11300 25 90 40 17 18300 7 17 (+/-3) 23 1PC 1 BL10BDL 32607827 8.63 SGD
Shipped after 2017-05-01
49 22 19.05 17.5 M 12 X 1.75 17 JIS CLASS 2 59.7 19.6 64.5 24 50 12 Left screw type 16400 29 148 40 19 26700 8 19 (+/-3) 26 1PC 1 BL12BDL 32607845 11.41 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Parts production of bike
4
From Japan
On 2017-03-01 05:43:02
It was used in the production of the link part of the change pedal bike. You can normally use.
This review is about item#32607793.
Steering unit repair of the mower
5
From Japan
On 2016-06-15 15:43:24
You can use with confidence in what firm.
This review is about item#32607827.
Upgrading
5
From Japan
On 2016-03-30 17:08:54
Monotarou looks useful
This review is about item#32607793.
Car headlights, used for auto levelizer adjustment.
5
From Japan
On 2016-03-21 11:23:29
Used for auto levelizer adjustment after the vehicle height adjustment of the suspension. It was used in the turn buckle and the combination. I think what is also good durability.
This review is about item#32607793.
Vehicle maintenance (stabilizer rod processing)
5
From Japan
On 2015-01-21 09:17:04
In retailers, it was saved can be purchased at a low cost because it is quite difficult to obtain parts. Since the products of the bearings maker, safe to use.
This review is about item#32607811.
Genuine parts and replacement of the bike
4
From Japan
On 2014-10-13 08:46:56
Purchase as a shift rod end of the bike. Much higher accuracy than that of the genuine parts, shift feel has been improved. However, since the threads of the bolt portion is not cut until the end, only in that it was necessary to separately prepare a color sorry.
This review is about item#32607793.
Motorcycle replacement parts
5
From Japan
On 2013-11-11 20:12:44
It was used in the motorcycle of the shift pedal. Originally, many of the backlash of the thing that is with, I speed-change operation was hard to do, Since the exchange in this part, operation is now easier to do to much.
This review is about item#32607793.
DIY
4
From Japan
On 2013-09-08 14:07:47
For the price, I think that it is very good precision products, but because the male screw is not turned off until the seat surface, when fixing, it is necessary to sandwich the always spacer, only this is the only complaint.
This review is about item#32607793.
Automobile
5
From Japan
On 2013-03-12 13:48:31
It's not a problem because the net product, but want to be a high strength of the same standard (size).
This review is about item#32607811.
As assembly of the machine
2
From Japan
On 2013-02-24 16:08:01
I think the screw pitch may, if there is coarse.
This review is about item#32607811.

Related Products