Buy more than* S$200* and get FREE SHIPPING

Hydraulic Scissors Jack

5.00 (3)
Caution
When you work while lifting the vehicle,please always use a sturdy holder for safety. Vehicle weight 1500 kg or less.
Purpose
Detach of chain and tire replacement
Catch-Phrase
Replacement tires! chain easy to get on!
Capacity (kg)
850
Times of Opreration
35
Handle Dimensions (mm)
19phix375
Operating Force (N)
275
Lowest Position (mm)
121
Highest Position (mm)
381
Operating Temperature Range (deg C)
-20 - 40
Weight (kg)
5.9
Length (mm)
390
Stroke (mm)
260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPJ-850DX 32609394 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
General maintenance
5
From Japan
On 2012-07-29 10:42:57
I think it is wonderful for women to rise lightly. It is not as heavy as a garage jack, and there is no loss if you have one.
This review is about item#32609394.
Jack up at hydraulic cylinder o / h
5
From Japan
On 2011-11-17 22:08:33
I think that there are various ways to use lightly unexpectedly and powerfully It is a waste only for cars
This review is about item#32609394.
Car jack up.
5
From Japan
On 2011-09-21 03:41:33
It is light weight, compact, convenient and well handy. I can not use a car jack anymore. One in a family! It is recommended.
This review is about item#32609394.

Related Products