Buy more than* S$200* and get FREE SHIPPING

LED Solar Tube Light

2.67 (3)
Operating Temperature Range
-20 - 70deg C
Length (m)
10 (one)
Color
Red
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 LH-200 32609464 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
During excavation work on road construction
5
From Japan
On 2016-05-31 15:42:28
Since it is a tube type, various combinations can be made and it is convenient
This review is about item#32609464.
Construction site
1
From Japan
On 2015-02-11 10:40:20
We use two solar units connected, but after two or three days we only have one point. I bought the last time, but I get the same symptoms.
This review is about item#32609464.
On a temporary scaffolding
2
From Japan
On 2012-10-30 22:08:44
I bought LED solar tube (Sendai name plate) 32609464 (order code), but it is not on or on. It disappears after about 5-10 minutes since it got dark and lights up, and it does not turn on or off after about 5 minutes. Recently I felt sunset faster and I felt strange and watched carefully for a while. Today I did not mention it when I returned from the scene. It is understandable that it does not come in or going out when it is light and light at dusk, but it is meaningless if it is not dark but it is dark. No doubt, is this product such specifications? Or a defective item? I felt strange at the arrival of the item, but this product did not contain any paper such as an instruction sheet. It was only in a transparent plastic bag. The owner at the site he was using said that he never saw the lighting on when he went home at night.
This review is about item#32609464.

Related Products