Buy more than* S$200* and get FREE SHIPPING

Oil Pot Window, Permanent Type

5.00 (2)
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Mounting Hole Diameter (phi mm)
38.0+/-0.2
Dimension G(mm)
12
Dimensions C (mm)
12
Dimensions B (mm)
44
Dimensions E (mm)
4
Dimensions D (mm)
18
Dimension F (mm)
28
Dimensions A (mm)
38.5
Shape
Round type
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Type
Rising Sun type (red circle in the center of a white background)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VB 02040114 10.15 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For machine tools
5
From Japan
On 2015-09-16 21:22:27
It crashed and cracks entered and OIL was blurred, so exchange. New article is beautiful and good.
This review is about item#02040114.
During maintenance of the reducer
5
From Japan
On 2015-04-25 11:41:41
It was very easy to exchange. I am relieved because it will arrive soon.
This review is about item#02040114.

Related Products