Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Option 2014 TRUSCO Published Page Angle Drive a (mm) Maximum Torque (N m) Minimum Torque (N m) 1 Scale (N ,m) Plug Angle (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Option 2014 TRUSCO Published Page Angle Drive a (mm) Maximum Torque (N m) Minimum Torque (N m) 1 Scale (N ,m) Plug Angle (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket is sold separately. 1-1151 12.7 190 30 5 12.7 1.5 490 157-9878 1PC 1 F190N 02468331 189.99 SGD
In stock
Socket is sold separately. 1-1151 6.35 3 0.5 0.1 6.35 0.09 170 158-0311 1PC 1 SF3N 02468261 119.99 SGD
In stock
Socket is sold separately. 1-1151 9.53 46 5 1 9.53 0.6 355 157-9843 1PC 1 F46N 02468304 149.99 SGD
In stock
Socket is sold separately. 1-1151 12.7 130 20 2 12.7 1.2 445 157-9860 1PC 1 F130N 02468322 189.99 SGD
In stock
Socket is sold separately. 1-1151 6.35 1.5 0.2 0.05 6.35 0.07 140 158-0302 1PC 1 SF1.5N 02468252 109.99 SGD
In stock
Socket is sold separately. - 6.35 0.4 0.08 0.02 6.35 0.04 110 158-0281 1PC 1 SF40CN 02468234 96.99 SGD
In stock
Socket is sold separately. 1-1151 6.35 0.7 0.1 0.02 6.35 0.05 130 158-0299 1PC 1 SF70CN 02468243 94.99 SGD
In stock
Socket is sold separately. 1-1151 19.05 700.00 100.00 10.00 19.05 6.00 1175 238-6283 1PC 1 F700N 02468374 739.99 SGD
In stock
Socket is sold separately. 1-1151 25.4 1000.00 100.00 20.00 25.40 8.50 1640 238-6305 1PC 1 F1000N 02468392 769.99 SGD
In stock
Socket is sold separately. 1-1151 19.05 420.00 70.00 10.00 19.05 3.50 820 158-0353 1PC 1 F420N 02468356 369.99 SGD
In stock
Socket is sold separately. 1-1151 19.05 280.00 50.00 5.00 19.05 2.20 565 158-0345 1PC 1 F280N 02468347 229.99 SGD
In stock
Socket is sold separately. 1-1151 25.4 850.00 100.00 20.00 25.40 7.80 1410 238-6291 1PC 1 F850N 02468383 679.99 SGD
In stock
Socket is sold separately. 1-1151 19.05 560.00 100.00 10.00 19.05 4.00 945 238-6275 1PC 1 F560N 02468365 429.99 SGD
In stock
Socket is sold separately. 1-1151 6.35 6 0.6 0.2 6.35 0.2 200 158-0329 1PC 1 SF6N 02468277 139.99 SGD
In stock
Socket is sold separately. 1-1151 6.35 12 2 0.5 6.35 0.25 225 158-0337 1PC 1 SF12N 02468286 139.99 SGD
In stock
Socket is sold separately. 1-1151 12.7 92 10 2 12.7 0.95 400 157-9851 1PC 1 F92N 02468313 159.99 SGD
In stock
Sockets are sold separately - - 23 3 0.5 - 0.4 295 157-9835 1PC 1 F23N 02468295 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Maintenance of my car
5
From Japan
On 2017-03-17 07:23:52
Various kinds of torque wrenches are sold, but it is just good for use in the range of low torque to medium torque. Work faster than preset type. Positive and reverse torque measurement is possible. With calibration certificate. I like it.
This review is about item#02468304.
Motorcycle body maintenance
5
From Japan
On 2016-04-23 11:12:35
Although I use preset torque wrench, because I am concerned about the accuracy of torque if it is a cheap tool, I am using about the part to be tightened especially with high torque. I think tomorrow is a brand that can be used with confidence.
This review is about item#02468331.
Automobile engine
4
From Japan
On 2015-03-09 20:31:11
I used it for assembling the SR20 DET engine head. It was easy to assemble because it was small.
This review is about item#02468252.
Assembling the engine
5
From Japan
On 2014-08-26 15:38:36
When used in combination with the preset type torque wrench, I was able to feel the accuracy. It is a good tool.
This review is about item#02468313.
Assembly of engine with paraglada with engine
5
From Japan
On 2014-01-15 17:16:04
Although there are cheap items, this product was ok.
This review is about item#02468286.
Maintenance of the motorcycle
4
From Japan
On 2013-06-04 22:25:43
I got lost as a signal formula, but I chose this because I wanted to learn torque cheaply and by hand. I bought it immediately as soon as I could choose the needle type. I hope that you can also handle the needle type.
This review is about item#02468304.
Tightening the drive shaft of the water motorcycle engine
5
From Japan
On 2013-01-30 15:44:50
This type of torque wrench is cheap and easy to purchase. Ease of use does not change much for any torque wrench. "
This review is about item#02468347.

Related Products