Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Pot Window, Permanent Type

Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Mounting Hole Diameter (phi mm)
46.0+/-0.2
Dimension G(mm)
17
Dimensions C (mm)
12
Dimensions B (mm)
50
Dimensions E (mm)
4
Dimensions D (mm)
18
Dimension F (mm)
35
Dimensions A (mm)
46.5
Shape
Round type
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Type
Rising Sun type (red circle in the center of a white background)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VC 02040123 10.99 SGD
In stock
ADD TO CART

Related Products