Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

HSS Centre drill for ES rock series

5.00 (3)
Blade Diameter (phi mm)
6.35
Overall Length (mm)
105
Material
High speed steel
TRUSCO Part Number
303-8459
Compatible
S lock system supported product
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SLCD 09319125 6.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Keep in rain
5
From Japan
On 2015-12-14 15:03:21
It was good and cheaper than other companies
Keep in rain
5
From Japan
On 2015-12-14 14:35:18
It was good and cheaper than other companies
It has a hole you drilled piping such as BOX and distribution board at Holsoe.
5
From Japan
On 2013-03-11 21:39:40
Since SUS even well cut, it is welcome. In addition, even at the price is very cheap compared to the other stores.
This review is about item#09319125.

Related Products