Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Diamond cutter set (wave type)

3.83 (12)
Caution
Install according to the orientation of the power tool Use safety covers, glasses, masks, and protective equipment.
Diamond Layer Width(mm)
8
Diamond Layer Thickness (mm)
2.0
Attached Ring Bore Diameter (phi mm)
15
Cutting Capability (mm)
Granite (hardness 38.5HBS): 15mm in thickness / about 18M (1 sheet)
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Type
Wave hard
Compatible
Disc grinder Electric cutter
Specification
Dry type (dry type)
Accessories
phi15mm ring
Application
For cutting and putting mortar, concrete, bricks, tiles and slate into the gutter.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 29422 08197594 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 3
Review Rating: 3.83
12 Customer Reviews
The reviews are automatic translation.
I use U-shaped groove cut, the RC cut
5
From Japan
On 2016-01-14 11:38:48
It was enough sharpness.
This review is about item#08197594.
Metal, processing, such as concrete, cutting
5
From Japan
On 2014-10-06 20:23:05
There is no particular problem in performance quality manner.
This review is about item#08197594.
We use the shaving of quartz.
5
From Japan
On 2014-05-12 19:03:53
This is useful in rough finish.
This review is about item#08197594.
Concrete cutting
1
From Japan
On 2013-12-07 09:15:49
It does not cut at all. I bought to try, but it was still useless commodity.
This review is about item#08197594.
Quartz cut
5
From Japan
On 2013-02-20 18:38:01
Cut with a light touch. Miscellaneous material partial deletion modestly vibration Does the gem polishing best for ...? ? ? It feels like there is no undue importance
Concrete - with or cutting of PVC pipe
1
From Japan
On 2013-02-14 21:17:25
The worst is a cheap and nasty field representative All concrete - you can not use into the city
This review is about item#08197594.
Concrete polishing
3
From Japan
On 2012-11-22 16:35:13
Once you from price, is damn good. However, it is over to the cheap occur.
This review is about item#08197594.
Cuts in concrete
1
From Japan
On 2012-10-21 19:25:21
Use and has been replaced in 10 seconds. To use at work, not suitable.
This review is about item#08197594.
Tile, cutting of bricks
5
From Japan
On 2012-05-03 22:17:59
There is undervalued by 5 pieces. Bricks, tiles off without problems. However, the tiles because there is that the surface portion of the clear is waning small, you must be careful. Clean off to put the flaws in the "tile cutter" the cut portion.
This review is about item#08197603.
It will be used to rough polishing of stone.
5
From Japan
On 2012-03-28 18:36:20
Therefore use is very good.
This review is about item#08197594.

Related Products