Buy more than* S$200* and get FREE SHIPPING

Super LED Lights

2.83 (6)
Caution
LED bulbs cannot be replaced.
Luminous Intensity (mcd)
13000
Illumination mode
Spot type
Lighting Time
20 or more
Batteries
Alkaline AA 4x1 (included)
Diameter x Length L (phi mmxmm)
15x105
Output (W)
0.1
Type
Rain-proof
Weight (g)
25 (Batteries included 35)
TRUSCO Part Number
368-6213
Specification
Push Button Switch, Pocket Clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-1P-LC 10086702 13.99 SGD
In stock
ADD TO CART

Related Products