Buy more than* S$200* and get FREE SHIPPING

The Touch Connector 5/Female Connector

5.00 (1)
Color (Body)
White
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
...see all>
Product Options
ADD TO CART
Vacuum Pressure (kPa) Maximum Working Pressure (MPa) Compatible Tube Outside Diameter Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) Screw Dimensions Tube Insertion Length (mm) Conformity Tube Outside Diameter (phi mm) Double-sided Width (H)(mm) Fluid Dimensions B (mm) Material (Body) Dimensions A (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vacuum Pressure (kPa) Maximum Working Pressure (MPa) Compatible Tube Outside Diameter Operating Temperature Range (deg C) 2014 TRUSCO Published Page Weight (g) Screw Dimensions Tube Insertion Length (mm) Conformity Tube Outside Diameter (phi mm) Double-sided Width (H)(mm) Fluid Dimensions B (mm) Material (Body) Dimensions A (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1-1209 10.2 Rc1/8 - 4 - Compressedair/water - Brass / resin - 313-6744 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F4-01FW 05720443 2.99 SGD
In stock
- - - - 1-1209 33 Rc3/8 - 8 - Compressedair/water - Brass / resin - 313-7180   1PC 1 F8-03FW 05720687 4.99 SGD
In stock
- - - - 1-1209 33.5 R3/8 - 6 - Compressed air / water - Brass / resin - 313-6981 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F6-03FW 05720714 4.99 SGD
Shipped after 2018-05-01
- - - - 1-1209 35.0 Rc3/8 - 10 - Compressed air / water - Brass / resin - 313-6124 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F10-03FW 05720985 7.99 SGD
In stock
- - - - 1-1209 16.4 R1/8 - 8 - Compressed air / water - Brass / resin - 313-7074   1PC 1 F8-01FW 05720461 3.99 SGD
In stock
-100 Compression Air: 1Water: 0.3 phi10mm Compressed air:-5 to 60/Water:5 to 40 1-1209 39.9 R1/2 - 10 - Compressed air / water - Brass / resin - 313-6175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F10-04FW 05721877 6.99 SGD
In stock
- - - - 1-1209 44.3 Rc3/8 - 12 - Compressed air / water - Brass / resin - 313-6311 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F12-03FW 05721222 7.99 SGD
Shipped after 2018-04-27
- - - - 1-1209 20.0 R1/4 - 4 - Compressed air / water - Brass / resin - 313-6795   1PC 1 F4-02FW 05720531 3.99 SGD
In stock
- - - - - 58.5 Rc1/2 15.4 12 24 Compressed air / water 17 Brass / resin 31.8 313-6361   1PC 1 F12-04FW 05721956 6.99 SGD
In stock
- - - - - - Rc1/8 - 6 - Compressed air / water - Resin / brass - 313-6876   1PC 1 F6-01FW 05720434 2.99 SGD
In stock
- - - - - - R1/4 - 8 - Compressed air / water - Resin / brass - 313-7139   1PC 1 F8-02FW 05720583 3.99 SGD
In stock
- - - - - - Rc1/4 - 6 - Compressed air / water - Resin / brass - 313-6931   1PC 1 F6-02FW 05720592 3.99 SGD
In stock
- - - - - - R1/4 - 10 - compressed air/water - Resin / brass - 313-6060   1PC 1 F10-02FW 05720696 4.99 SGD
In stock
- - - - - - Rc1/4 - 12 - Compressed air / water - Resin / brass - 313-6256   1PC 1 F12-02FW 05721073 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As carbon dioxide piping
5
From Japan
On 2015-07-24 23:27:26
Used to connect pressure gauge to 6 mm tube. Easy to use is extremely satisfactory because you can connect directly to the tube with one piece.
This review is about item#05720434.

Related Products