The reviews are automatic translation.
Floor curing
From Japan
On 2017-06-24 13:49:36
Although it can be used safely for curing veneer flooring well, we use it after soaking in the bicarbonate and vinegar, which smells a little bit, to remove the smell.
Customer's path
From Japan
On 2017-02-22 18:19:30
It was what I expected. Even women are easy to move as they are a little lighter.
Farm passage
From Japan
On 2015-12-25 20:00:26
We paved the work passage to the field according to user 's request, but we have proposed pedestrian mat because we want to introduce non - slip mat because the slope is tight. I heard that users like the color very well. For users, Matt asked me to try to use it according to the occasional condition of the road surface because there is no 100% deterrent effect. In addition, since the cold is strong here, it will be turned up, so please tell me if there is any good way to fix it. As a proposal "Hatome" to process or more ...
I am making a pedestrian lead
From Japan
On 2015-09-06 18:52:59
Length, color, are very clear, and as a user, I can use it with confidence.
I am making a pedestrian lead
From Japan
On 2015-09-06 17:32:59
Length, color, are very clear, and as a user, I can use it with confidence.
High pressure washing etc.
From Japan
On 2015-04-29 13:24:54
Safety is taken into consideration for pedestrians such as hoses used in high pressure washing and it is saved.
Customers' passage at extension site
From Japan
On 2013-12-03 13:22:14
It was thicker than I expected and a sense of shock