Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun Nozzle

4.00 (2)
Nozzle Diameter
G(PF)1/8
Nozzle Diameter (phi mm)
3
Overall Length (mm)
32
Material
Chrome-plated
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG-Z 09925991 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Skip waste at construction site
5
From Japan
On 2014-02-03 23:09:04
At the time of purchase, I was worried about the screw diameter is fit, but was fit tightly. Cheap there is no air volume adjustment minute, it was good to buy because there is no fear that the no fly tip.
This review is about item#09925991.
Cleaning of the crusher
3
From Japan
On 2012-02-20 18:31:58
Although the hole diameter of the tip will feel like a little big, So cheap is OK.
This review is about item#09925991.

Related Products