NoteBuy more than* S$200* and get FREE SHIPPING

Air Duster Gun Nozzle

4.17 (6)
Nozzle Diameter
G(PF)1/8
Nozzle Diameter (phi mm)
2.5
Overall Length (mm)
35
Material
Chrome-plated
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AG-Z1 09926007 -
Discontinued
[x]
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Cleaning such as woodworking machinery
4
From Japan
On 2015-03-13 18:33:17
Commonly are used without any problems, we purchased an additional for other air gun.
This review is about item#09926007.
Air blow cleaning
5
From Japan
On 2012-11-11 20:43:40
Only replace the distal end portion of the air gun, easy to adjust the air flow rate, it is useful.
This review is about item#09926007.
Cleaning after woodworking work
5
From Japan
On 2012-05-24 12:56:44
After the work, but is used to blow off the shavings adhered to the material and work clothes, etc., can adjust the air volume, whirled up because it does not become a strong wind pressure is less able to clean use. Further, since the less amount of air used, there is also energy-saving effect.
This review is about item#09926007.
We are trying to reduce the use air for the removal of cutting chips in the NC machine tool. The results of the effect is from now
5
From Japan
On 2012-05-07 11:13:39
Test waiting for at this stage, we hope that the result will be obtained. If there is information in the other company, I would like to ask the recommendation of the product.
This review is about item#09926007.
The working fluid removal. Moisture removal. Dust removal
5
From Japan
On 2010-12-07 15:37:45
In the fine goods there was a possibility of deformation defeated the force of the air, or lost. According to the article it is good because it is the flow rate adjustment. And cheap.
This review is about item#09926007.
Used as a duster for cleaning
1
From Japan
On 2009-07-15 10:16:39
When mounting to the gun, if closed, it broke Porotto. As it is not intended to increase the power of the air. Rather, I think that "weak can be adjusted" is correct. It was disappointing.
This review is about item#09926007.

Related Products