Buy more than* S$200* and get FREE SHIPPING

Safety Light, Solar Star Mini

4.00 (22)
Charging Time (hours)
About 16
Material (Body)
Polyethylene
...see all>
Product Options
ADD TO CART
Number of Flashes (times/min.) Lighting Retention Time Rechargeable Type Material (lens) LED Color Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flashes (times/min.) Lighting Retention Time Rechargeable Type Material (lens) LED Color Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 +/-10 20 milliseconds Ni-MH (nickel-metal hydride) Polycarbonate (red) X4 red lights -10 - 60 Red 1PC 1 LE-130-R-R/R 32610286 24.59 SGD
In stock
110+/-10 20 ms Ni-MH (nickel metal hydride) Polycarbonate (clear) Red x 2 light, Green x 2 light -10 to 60 Clear (Red x Green) 1PC 1 LE-132-C-R/G 36298884 28.68 SGD
In stock
110+/-10 20 ms Ni-MH (nickel metal hydride) Polycarbonate (orange) Red x 4 lights -10 to 60 Orange 1PC 1 LE-130-O-R/R 36298875 24.40 SGD
In stock
110+/-10 20 milliseconds Ni-MH (nickel-metal hydride) Polycarbonate Blue lights x2, x2 white lights -10 to 60 Blue 1PC 1 LF-130-B-B/W 85851446 27.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 5
1 star 0
Review Rating: 4.00
22 Customer Reviews
The reviews are automatic translation.
Construction site
4
From Japan
On 2017-10-17 19:25:32
Switch becomes immediate I want a type that allows you to replace a battery box that will not work if batteries are kept in a warehouse for several months But is not it just enough for this price?
This review is about item#32610286.
Crime prevention
3
From Japan
On 2017-10-13 07:36:33
It breaks in two to three months. I want you to do a little more to improve the quality. More than 6 lights will not be lit in a year. There is a problem, but there is no substitute It is useless to use. Since the connection part of the switch is very bad I request improvement.
This review is about item#32610286.
Used in combination with electric shock fence as a countermeasure against victims in the field
4
From Japan
On 2017-09-24 20:41:50
About the durability and night visibility are generally satisfied, but there are contact failure of the power switch as other people have also written. Since I purchased two and it is both two, I do not think it is an individual difference, so I hope to improve in the future.
This review is about item#36298884.
I use it as a marker for the night work place.
4
From Japan
On 2017-02-13 15:34:47
It is very bright and it is useful because it lasts for brightness. However, moisture enters within a year and water drops follow. Since it will break if you tilt it, I'm happy if there is a complete waterproof type.
This review is about item#32610286.
Night equipment maintenance
4
From Japan
On 2016-10-17 16:37:10
The amount of light is larger than that of other similar products. However, in places with many private houses the amount of light is too large and complaints may come in.
This review is about item#32610286.
Establishment in material placement
5
From Japan
On 2016-10-09 16:26:43
I think that it is COSPA high in the nighttime caution light of material placement.
This review is about item#85851446.
I use 4 pieces at the entrance of the garage and 3 pieces of guides inside the garage
2
From Japan
On 2016-06-07 14:45:43
It is slightly unsatisfactory because it will be unusable in about 2 years. Since the entrance is a loose curve, it may be better to be a little brighter. Currently it is used in conjunction with rotating lights.
This review is about item#32610286.
Construction site
2
From Japan
On 2016-02-11 13:27:10
Although there is a slide switch at the bottom, it will not light up at the ON position due to poor contact. When the switch is touched slightly by touching the slide position, it lights up, so unless you adjust that part, about 30% of things will be generated. For that reason, if you do not turn on the lighting confirmation each time putting it inside the clothes before setting daytime, you need to twitch the switch delicately. If it lights up, there is no worry about batteries and the function is satisfactory enough to be satisfied. Therefore, we would like manufacturers to improve their slide switches.
This review is about item#32610286.
Used as a marker of the danger point of the curve of the entry route
5
From Japan
On 2015-09-11 16:45:18
I think that a compact design is good. The price is cheaper compared to other solar-type lights as a factor of selection.
This review is about item#32610286.
Crime prevention measures
5
From Japan
On 2015-05-20 08:27:32
I bought it for crime prevention on the porch and the entrance. It is shining well and it is a very good impression that nothing is troublesome since it is solar so much. Although it is not cheap, this may be different depending on the buyer. Considering the price and solar, it was enough for me. It was impression of the 3rd day of installation.
This review is about item#32610286.

Related Products