Buy more than* S$200* and get FREE SHIPPING

Magnet Rotating Light

4.62 (13)
Number of Flashes (min-1[Time/min])
120
Color
(Globe) Yellow
...see all>
Product Options
ADD TO CART
Electric Lamp Rated Voltage (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Lamp Rated Voltage (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12V23W DC12 1.8 1PC 1 12V 32610313 119.99 SGD
In stock
24V25W DC24 0.9 1PC 1 24V 32610322 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
During snow removal
4
From Japan
On 2017-01-19 17:07:56
I normally use it without a state of falling I think that it is convenient to have an on-off switch
This review is about item#32610313.
Within the vehicle used at the construction site.
5
From Japan
On 2016-10-06 19:32:04
There were also cheaper products than this, but I chose this because it can be used for a long time.
This review is about item#32610322.
Snow removal work vehicle
4
From Japan
On 2016-08-31 18:08:14
"There is a danger of falling, please do not mount and run", but there was a notice, but it seemed that there was no problem in practical use. (However, thank you for self-responsibility) There is "Sendai nameplate", but the manufacturer was Patlite. Because the code is hard it is four stars.
This review is about item#32610313.
Securing the safety of work vehicles
4
From Japan
On 2016-08-04 17:31:48
I think that it is still better if there is a switch of ON / OFF that I thought that the magnet was strong, so that it could be worn on the ceiling of the vehicle.
This review is about item#32610313.
For construction vehicles
5
From Japan
On 2016-03-03 19:54:01
Magnet is stronger than I thought very much I am very satisfied.
This review is about item#32610313.
I can not understand because it is your car.
5
From Japan
On 2015-08-25 17:49:08
It seems to be nice if the switch is attached to the socket part.
This review is about item#32610313.
Transportation industry On delivery, lights on construction site loading.
5
From Japan
On 2015-06-10 15:55:47
Although it was uneasy which product of the maker which it reaches the product, it was relieved with the Japanese manufacturer. When attached to the body of a car, it seems that there will be scratches with magnets so we use clear files across them.
This review is about item#32610322.
Construction site of the road using rental car (within regulated area) Alert for parking, for warning against general vehicles at entering / leaving area
4
From Japan
On 2014-12-07 13:35:55
I think that the goods were good. However, is the cable a bit thin? I felt. Because we need a driver to replace the light bulb, we think that it is difficult to deal with when the light bulb has run out.
This review is about item#32610313.
It is called auxiliary equipment for securing the modified vehicle inside the work site.
5
From Japan
On 2014-09-15 16:06:45
It is compact and lightweight, and it does not bother with installation location. Although it is a detachable structure by a magnet, since it is not a vehicle traveling on a general road this time, it mounted directly on the ceiling of the vehicle. It was good if there was a waterproof grommet when wiring cord was pulled in inside of the car, but it was unfortunate and was not preparing, so it was taken out again. There was no dissatisfaction with the product.
This review is about item#32610322.
Equipment relationship
5
From Japan
On 2014-07-18 18:43:53
I am very satisfied. It was simple and easy to handle.
This review is about item#32610313.

Related Products