Buy more than* S$200* and get FREE SHIPPING

Lead-Wire Switch EE

4.80 (25)
Operating Ambient Temperature (deg C)
-10 - 40
...see all>
Product Options
ADD TO CART
Operating Voltage JIS Standard Consumption Electric Current (mA) Rated Frequency (Hz) Rated Voltage (V) Type Color Load Capacity Specification Opening /Closing Switching Lifetime (times) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Voltage JIS Standard Consumption Electric Current (mA) Rated Frequency (Hz) Rated Voltage (V) Type Color Load Capacity Specification Opening /Closing Switching Lifetime (times) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200V(AC180-220V) 231P 4 or less (rated voltage 1000lx) 50 - 60 for both 200 Thermal relay type Milky white AC200V 3A JIS1P type JIS Rain-proof type - 3000 or more 1PC 1 EE8123K 41055095 -
Discontinued
[x]
100V(AC90-110V) 131P 7 or less (Rated voltage 1000lx) 50?60 dual use 100 Thermal-relay form Beige 3A JIS1 type JIS Rain-proof type (Element) Thermal relay type More than 3000 1PC 1 EE8113K 08745335 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.80
25 Customer Reviews
The reviews are automatic translation.
Used for automatic lighting of gate lights
5
From Japan
On 2018-03-27 17:49:24
I thought that it was good if there was sensitivity adjustment of the sensor. .
This review is about item#8745335.
Gate light
5
From Japan
On 2018-03-04 16:17:49
The gate which I used until now did not turn off in the room, it turned on and it was deteriorated frequently, but the fluorescent tube was deteriorated frequently, I tried installing the EE switch and installing the gate. Even if you forget to switch off, it blinks automatically at ambient brightness such as sunset, sunrise, etc., I use it comfortably.
This review is about item#8745335.
To automate street lights
3
From Japan
On 2018-02-05 15:38:43
Although it is easy to install as it works, it will be helpful if you can use it for a longer time because it is installed in a high place
This review is about item#8745335.
maintenance
5
From Japan
On 2017-11-23 14:48:39
I purchased it for maintenance and new installation of existing sensors. I am doing a stable operation. I am satisfied.
This review is about item#8745335.
Security light
5
From Japan
On 2017-04-23 10:33:03
Because it was out of stock in the electric corner of the home center.
This review is about item#8745335.
For the night street
5
From Japan
On 2017-03-20 18:19:30
It is used as a switch for the nighttime floodlight inside the premises, but if it is installed as usual it will be used for 3 years, but it can be used without particular problems. For now, it has not failed.
This review is about item#8745335.
Parking lighting
5
From Japan
On 2017-01-17 14:49:36
The old product got older and the sensor's reaction got worse so it was replaced. It worked without problem.
This review is about item#8745335.
Used for automatic blinking of streetlights in the alley of the rental house
5
From Japan
On 2016-12-26 20:59:10
It was not expensive and it was good that we could get the same thing as we used before.
This review is about item#8745335.
Replacement
5
From Japan
On 2016-09-24 21:05:10
Since the previous thing stopped working, I bought it for replacement. Although there is a slight change in design, it can be exchanged without problems, and it works safely.
This review is about item#8745335.
Replacing the old EE switch that stops working
5
From Japan
On 2016-07-17 20:47:41
Since the switch of the same model that I was using for over 10 years has stopped working, I purchased it for replacement. There are parts that are slightly different, but it worked without problems. It is a big help.
This review is about item#08745335.

Related Products