Buy more than* S$200* and get FREE SHIPPING

Recycled Card Case, Hard

4.00 (1)
Green Purchasing Law
Compatible
RoHS Directive
available
Thickness (mm)
0.4
Material
80% reproduction polyethylene terephthalate resin
Specification
Law on Promoting Green Purchasing, GPN-DB posted
...see all>
Product Options
ADD TO CART
Size Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B4 369x262 1Sheet 1 CR-CHB4R-T 32610487 3.99 SGD
In stock
B5 260 x 185 1Sheet 1 CR-CHB5R-T 32610496 2.99 SGD
In stock
A3 425x302 1Sheet 1 CR-CHA3R-T 32610505 4.99 SGD
In stock
A4 302x215 1Sheet 1 CR-CHA4R-T 32610514 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Browsing in the office
4
From Japan
On 2016-01-20 15:29:52
Courier shipping fee list etc, we have information to view in common in the office. Although it has some degree of hardness, it can be used normally without bending so far, but it seems that the material has changed or has become softer than it used to be. It may be difficult to break by that amount, but I feel a little unreliable when leaning it against the wall. (You seem to be distorted?)
This review is about item#32610514.

Related Products