Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stay for The Front Lid

4.00 (2)
Purpose
Cabinets, furniture, etc.
Material and Processing
(L-shaped bracket and round washers) SPCC/Cr (Tack B) SWCH/Uc (washer N) / PA- (Arm) SWRM/Cr (stopper) / PA6- (Nut unit) S/Cr (tack A) BSW/Sn-Co "Cr colors"
Allowable Load (N[kgf])
147[15]
Weight (g)
52
Model
Can be used for both left and right
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-51 09327367 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tool box making
5
From Japan
On 2018-06-01 15:31:02
The price is cheap and making it firmly, it seems to be used for a long time.
This review is about item#9327367.
Stay of the desk board
3
From Japan
On 2016-09-29 16:15:40
For the price, make it solid. I am satisfied.
This review is about item#9327367.

Related Products