Buy more than* S$200* and get FREE SHIPPING

Stay

5.00 (1)
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Purpose
Cabinets, furniture, etc.
Unlocking Force [kgf]
About 34.3(3.5)
Material and Processing
(Arm / bracket) SPCC/Cr (leaf spring ) SUS301 /- (rivet )BSW/Cr Flat washers SPCC/Zn (washer) PA/primary colors (ball) / S-
Weight (g)
32.5
...see all>
Product Options
ADD TO CART
Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With left 1PC 1 TM-59-L 09327281 3.99 SGD
In stock
With right 1PC 1 TM-59-R 09327297 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Protection of the winning cup
5
From Japan
On 2013-04-15 22:59:46
Although it was a fine part, it was saved by mailing it.
This review is about item#09327281.

Related Products