Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stay

5.00 (2)
Caution
When mounting with a countersunk screw or countersunk head rivet, please do some chamfering work on the side you are going to attach it to.
Purpose
Cabinets, furniture, audio equipment etc.
Unlocking Force [kgf]
About 32.4 [3.3]
Material and Processing
(Circular bracket and L Bracket / arm) SPCC/Cr (Rivet A-C) BSW/Sn-Co Cr colors (Rivet B) SWRM/Cr (nylon washer )PA /[ primaries color] (leaf spring ) SUP/Cr (Flat washers) SPCC/Ni (ball) / SUJ-
Allowable Load (N[kgf])
About 39.2[4]
Weight (g)
122.5
...see all>
Product Options
ADD TO CART
Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With left 1PC 1 TM-60-L 09327324 7.99 SGD
Shipped after 2018-06-25
With right 1PC 1 TM-60-R 09327333 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It replaced because the existing one was broken.
5
From Japan
On 2014-03-03 17:45:26
It was nice to be firm.
This review is about item#09327333.
Wooden large-sized garbage stocker with width 1600 mm is installed right and left on the top lid.
5
From Japan
On 2013-05-10 21:33:09
Although I wanted to make it a stainless steel product if possible, I purchased steel because I did not use it and I was not sure if it would work well from the weight of the top cover but there was a sense of quality in the finish of the surface, I could secure firmly at the intermediate position and it was perfectly functional as well. Besides buying small size small size one for left and right and front cover, these are not attached yet, but it is quite good. DIY makes various things, there are many kinds of products not dealt with in the home center, so if the price is cheap, I would like to continue to use it. In addition, I purchased a car plug for the car inspection next year, but I was able to buy it cheaper than others. I think that it is a good shop.
This review is about item#09327324.

Related Products