Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (nuts) Material (bolt) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (nuts) Material (bolt) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel Stainless steel Hot-dip galvanized finish (HDZ) 1PC 1 Z-HB1-W3 08687104 8.99 SGD
Shipped after 2018-01-22
Zinc electroplating Zinc electroplating Electro zinc plating process 1PC 1 HB1-W3 08687086 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hang the LED projector from the C channel running diagonally to the ceiling
5
From Japan
On 2015-03-18 22:34:05
It was very easy to use. However, I could not understand the tightness of M8 × 35 bolts. Is it OK to tighten enough to fix the angle of the lower bracket with this bolt or is it right to use the lower bracket in a free state .... Hanging bolts can also be used with M10. It was possible to use it with M8 even if you use the circular seat.
This review is about item#08687086.
Used for hanging bolts of hanging scaffolding from steel building main building
5
From Japan
On 2014-07-02 23:02:39
The main building has a tilt angle of the roof, but it is better to correspond to it
This review is about item#08687086.

Related Products