Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size Gender Functions Standard Type Color Material Hip (cm) Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Gender Functions Standard Type Color Material Hip (cm) Waist (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L - - - - - - 106 70-76 1pc 1 FX70978 32707351 58.99 SGD
Shipped after 2018-06-29
LL Ladies' Refreshing HACCP support Refreshing White 65% polyester, 35% cotton 112 76-82 1PC 1 FX70978 32707367 58.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food factory for manufacturing work
5
From Japan
On 2013-08-19 08:00:18
There is no thing that transparent underwear for women can be seen through, I use it for spring and summer because it has good ventilation.
This review is about item#32707446.

Related Products