Buy more than* S$200* and get FREE SHIPPING

FX Select Temperature Jacket Long Sleeve B, Unisex

Caution
Jacket only.
Standard
HACCP support
...see all>
Product Options
ADD TO CART
Fabric Sleeve Length (cm) Clothes Length (cm) Mixing Ratio (%) Chest Measurement (cm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Sleeve Length (cm) Clothes Length (cm) Mixing Ratio (%) Chest Measurement (cm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 82 65 85% polyester, 15% cotton 116 Normal temperature type L Sachs 1PC 1 FX70941 32635967 -
Discontinued
[x]
- 88 71 85% polyester, 15% cotton 134 Normal temperature type 4L Saxe blue 1PC 1 FX70941 32635994 -
Discontinued
[x]
- 89 71 85% polyester, 15% cotton 140 Normal temperature type 5L Saxe blue 1PC 1 FX70941 32636003 -
Discontinued
[x]
- 74 59 85% polyester, 15% cotton 104 Normal temperature type S Saxe blue 1PC 1 FX70941 32635942 -
Discontinued
[x]
- 79 62 85% polyester, 15% cotton 110 Normal temperature type M Saxe blue 1PC 1 FX70941 32635951 -
Discontinued
[x]
- 87 71 85% polyester, 15% cotton 128 Normal temperature type XL Saxe blue 1PC 1 FX70941 32635985 -
Discontinued
[x]
- 88 71 85% polyester, 15% cotton 134 Normal temperature type 4L White 1PC 1 FX70941 32635915 -
Discontinued
[x]
- 89 71 85% polyester, 15% cotton 140 Normal temperature type 5L White 1PC 1 FX70941 32635924 -
Discontinued
[x]
Twills 74 59 Polyester 85%, cotton 15% 104 Room temperature type S White 1PC 1 FX70941 32635863 -
Discontinued
[x]
- 79 62 Polyester 85%, 15% cotton 110 Room temperature type M White 1PC 1 FX70941 32635872 -
Discontinued
[x]
- 82 65 Polyester 85%, 15% cotton 116 Room temperature type L White 1PC 1 FX70941 32635881 -
Discontinued
[x]
- 85 68 Polyester 85%, cotton 15% 122 Room temperature type LL White 1PC 1 FX70941 32635897 -
Discontinued
[x]
- 87 71 Polyester 85%, cotton 15% 128 Room temperature type XL White 1PC 1 FX70941 32635906 -
Discontinued
[x]
- 85 68 Polyester 85%, cotton 15% 122 Room temperature type LL Sax 1PC 1 FX70941 32635976 -
Discontinued
[x]
ADD TO CART

Related Products