Buy more than* S$200* and get FREE SHIPPING

FX SELECT Working Clothe Bottom for Female

Caution
Pants only.
Standard
HACCP support
Specification
For women Anti-static Side rubber Key Pocket Mesh lining Hem Jersey
...see all>
Product Options
ADD TO CART
Fabric Hip (cm) Waist (cm) Inseam (cm) Mixing Ratio (%) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Hip (cm) Waist (cm) Inseam (cm) Mixing Ratio (%) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 94 58 to 64 68 100% polyester Normal temperature type S Saxe blue 1PC 1 FX70948J 32636107 57.99 SGD
Shipped after 2018-05-01
- 112 76 to 82 72 100% polyester Normal temperature type LL White 1PC 1 FX70948J 32636055 57.99 SGD
Shipped after 2018-05-02
- 106 70 to 76 72 100% polyester Normal temperature type L Saxe blue 1PC 1 FX70948J 32636125 57.99 SGD
Shipped after 2018-05-02
- 124 88 to 94 68 100% polyester Normal temperature type 4L Saxe blue 1PC 1 FX70948J 32636152 57.99 SGD
Shipped after 2018-05-02
- 118 82 to 88 70 100% polyester Normal temperature type XL Saxe blue 1PC 1 FX70948J 32636143 57.99 SGD
Shipped after 2018-05-01
- 124 88 to 94 68 100% polyester Normal temperature type 4L White 1PC 1 FX70948J 32636073 57.99 SGD
Shipped after 2018-05-01
- 130 94 to 100 68 100% polyester Normal temperature type 5L White 1PC 1 FX70948J 32636082 57.99 SGD
Shipped after 2018-05-02
- 112 76 to 82 72 100% polyester Normal temperature type LL Saxe blue 1PC 1 FX70948J 32636134 57.99 SGD
Shipped after 2018-05-02
- 100 64 to 70 70 100% polyester Normal temperature type M Saxe blue 1PC 1 FX70948J 32636116 57.99 SGD
Shipped after 2018-05-01
Twill 94 58 to 64 68 100% polyester Normal temperature type S White 1PC 1 FX70948J 32636021 57.99 SGD
Shipped after 2018-05-01
- 118 82 to 88 70 100% polyester Normal temperature type XL White 1PC 1 FX70948J 32636064 57.99 SGD
Shipped after 2018-05-01
- 130 94 to 100 68 100% polyester Normal temperature type 5L Saxe blue 1PC 1 FX70948J 32636161 57.99 SGD
Shipped after 2018-05-02
- 100 64 - 70 70 Polyester 100% Room temperature type No hemming M White 1PC 1 FX70948J 32636037 55.99 SGD
Shipped after 2018-05-01
- 106 70 - 76 72 Polyester 100% Room temperature type No hemming L White 1PC 1 FX70948J 32636046 58.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products